!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, ONE FINGER, WING THUMB, ONE SIZE, FULL-GRAIN COWHIDE/SHERPA LINING, PAIR

LEATHER GLOVES, ONE FINGER, WING THUMB, ONE SIZE, FULL-GRAIN COWHIDE/SHERPA LINING, PAIR

WATSON GLOVES

LEATHER GLOVES, ONE FINGER, WING THUMB, ONE SIZE, FULL-GRAIN COWHIDE/SHERPA LINING, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, ONE FINGER, WING THUMB, ONE SIZE, FULL-GRAIN COWHIDE/SHERPA LINING, PAIR

LEATHER GLOVES, ONE FINGER, WING THUMB, ONE SIZE, FULL-GRAIN COWHIDE/SHERPA LINING, PAIR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.81 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT94231
  • Mfr. Model # 94231
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 893
  • Shipping Weight 0.55 lbs

Product Details

These full-grain cowhide leather gloves feature removable heavy sherpa lining and a three-inch gauntlet-style cuff with a two-inch reflective strip. They have a one finger design, a wing thumb, velcro closure, and a shirred elastic wrist. These gloves come in one size.

Technical Specs

  • ItemLeather Mitts Gloves
  • Finger CoverageFull Finger
  • Sold AsPair
  • Thumb StyleWing
  • Cuff StyleGauntlet
  • Glove Back ColourBeige
  • Glove Back MaterialPigskin
  • Series94321
  • High-Visibility Features"Be Safe, Be Seen" with 2 in Reflective Strip
  • Cuff MaterialCowhide
  • Glove ConstructionCut and Sewn
  • Pairs per Package1
  • ColourBeige
  • Hand Protection Style Mitt
  • Stitching Material Cotton
  • Leather Coverage Style Full Leather
  • Glove Insulation Material Sherpa
  • Glove Liner Material Sherpa
  • Glove Features Dryhide Water-Resistant, "Be Safe, Be Seen" with 2 in Reflective Strip, One-Finger Mitt Design, Secure Hook-and-Loop Closure
  • Palm Material Cowhide
  • Size- Alpha L
  • Palm Colour Beige
  • Leather Palm Process Grain
  • Reflective Backing Yes
  • Cuff Length 3 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list