!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINE VOLT MECHANICAL THERMOSTAT, 35 ° TO 45 ° F, STEEL, MANUAL RESET, 12 ° F

LINE VOLT MECHANICAL THERMOSTAT, 35 ° TO 45 ° F, STEEL, MANUAL RESET, 12 ° F

JOHNSON CONTROLS

LINE VOLT MECHANICAL THERMOSTAT, 35 °  TO 45 ° F, STEEL, MANUAL RESET, 12 ° F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINE VOLT MECHANICAL THERMOSTAT, 35 ° TO 45 ° F, STEEL, MANUAL RESET, 12 ° F

LINE VOLT MECHANICAL THERMOSTAT, 35 ° TO 45 ° F, STEEL, MANUAL RESET, 12 ° F

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $531.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCA11D5C
  • Mfr. Model # A11D-5C
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Product Details

This line volt mechanical thermostat is grey, measures 2⅜ inch width, 5⅜ inch height, 2⅜ inch depth. This line volt mechanical thermostat is designed for use with the following applications: heat or cool. In addition, it is 24 to 277 volts AC, 140 Degrees Fahrenheit maximum operating temperature.

Technical Specs

  • ItemLine Volt Mechanical Thermostat
  • Bulb Diameter1/8 in
  • Capillary Length48 in
  • Enclosure MaterialSteel
  • Maximum Control Temperature45 Degrees F
  • Maximum Operating Temperature140 Degrees F
  • Overall Depth2 3/8 in
  • Overall Width2 3/8 in
  • Switch TypeSPDT
  • Temperature ScaleCelsius, Fahrenheit
  • Voltage24 to 277V AC
  • Compatible System TypePipes, Cooling Coils, Hydronic Coils
  • Contact Rating Resistive @ 120V16 A
  • Contact TypeSnap Action
  • Electrical Connection TypeHardwired
  • Full Load Amps @ 120V AC16 A
  • Inductive Amps @ 120V16 A
  • Inductive Amps @ 240V8 A
  • Locked Rotor Amps @ 240V48 A
  • Mounting Hole Diameter1/4 in
  • Number of Poles1
  • Number of Switches1
  • Resistive Amps @ 208V AC9.2 A
  • Sensor TypeHydraulic Capillary Bulb (Copper)
  • Application Heat or Cool
  • Bulb Length 20 ft
  • Differential Type Manual Reset
  • Enclosure NEMA Rating 1
  • Minimum Control Temperature 35 Degrees F
  • Minimum Operating Temperature 0 Degrees F
  • Overall Height 5 3/8 in
  • Switch Action Open/Close on Rise
  • Temperature Differential 12 Degrees F
  • Thermostat Type Freeze Protection Indoor Single-Stage Controls
  • Changeover Type Manual
  • Contact Rating 120V AC, 240V AC
  • Contact Rating Resistive @ 240V 8 A
  • Control Type Screwdriver
  • Enclosure Colour Grey
  • Full Load Amps @ 240V AC 8 A
  • Inductive Amps @ 208V 9.2 A
  • Locked Rotor Amps @ 120V 96 A
  • Mounting Direction Horizontal, Vertical
  • Mounting Type Surface Mount
  • Number of Relay Inputs 0
  • Pilot Duty Rating 125 VA @ 24 to 277V AC
  • Sensor Location Remote
  • Standards cUL, FCC, ICES-003, UL SA516
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list