!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING: CLEARBRAID, PVC WITH SPIRALED POLYESTER YARN, 1½ IN ID, 1 15/16 IN OUTSIDE DIA

TUBING: CLEARBRAID, PVC WITH SPIRALED POLYESTER YARN, 1½ IN ID, 1 15/16 IN OUTSIDE DIA

APPROVED VENDOR

TUBING: CLEARBRAID, PVC WITH SPIRALED POLYESTER YARN, 1½ IN ID, 1 15/16 IN OUTSIDE DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING: CLEARBRAID, PVC WITH SPIRALED POLYESTER YARN, 1½ IN ID, 1 15/16 IN OUTSIDE DIA

TUBING: CLEARBRAID, PVC WITH SPIRALED POLYESTER YARN, 1½ IN ID, 1 15/16 IN OUTSIDE DIA

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $414.57 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2LZD8
  • Mfr. Model # K3150-24X50
  • UNSPSC # 31231313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.05 lbs

Product Details

This tubing meets the standards for NSF, USDA, 3A, has a length of 50 feet, a maximum operating pressure of 100 psi @ 70 Degrees F and is designed for: air, beverage, food, water. It is clear, has an operating temperature of 25 Degrees F to 150 Degrees F, is chemical-resistant and is made of Clearbraid. In addition, it has 1 15/16 inch OD, 1½ inch ID, with an inch system of measurement, with 0.22 inch wall thickness, and Shore A 73 hardness. This tubing is for use with beverages, deionized wate

Technical Specs

  • ItemTubing
  • ColourClear
  • HardnessShore A 73
  • Jacket MaterialNo Jacket
  • Material Trade NameClearbraid
  • Maximum Operating Temperature150 Degrees F
  • Outside Diameter1 15/16 in
  • Peristaltic Pump CompatibleNot Peristaltic Pump Compatible
  • ReinforcementPolyester Braid
  • Wall Thickness0.22 in
  • Bend Radius6 in
  • Does Not ContainPhthalates
  • FlexibilityFlexible
  • System of MeasurementInch
  • Vacuum RatedVacuum Rated
  • For Fluid TypeBeverages, Deionized Water
  • Minimum Operating Temperature25 Degrees F
  • Application Air, Beverage, Food, Water
  • Food Application Food and Beverage
  • Inside Diameter 1 1/2 in
  • Material PVC
  • Maximum Operating Pressure 100 psi @ 70 Degrees F
  • Maximum Vacuum Pressure 8 in Hg
  • Overall Length 50 ft
  • Resistance Properties Chemical Resistant
  • Standards NSF, USDA, 3A
  • Autoclavable Not Autoclavable
  • Clarity Clear
  • Fitting Compatibility Barbed
  • Stripe Colour No Stripe
  • Tube Form Coil
  • Flow Application Air and Water Lines, Air Breathing Lines, Food and Beverage, Pneumatic Lines, Potable Water Transfer
  • Industry Application Liquid Food Products, Packaging Machines, Powdered Food Products
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list