REINFORCED TUBING, 1½ IN INSIDE DIA, 2 IN OUTSIDE DIA, 50 FT, CLEAR PVC, 5 PSI
REINFORCED TUBING, 1½ IN INSIDE DIA, 2 IN OUTSIDE DIA, 50 FT, CLEAR PVC, 5 PSI
USA SEALING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This clear NSF/FDA-certified, 65A, polyester braid reinforced PVC tubing is 50 feet long with a tube bend radius of 1 1/2 inches and a wall thickness of 1/4 inch. The inside diameter of this tube is 1 1/2 inches and outside diameter is two inches. Its temperature range is -40 Degrees F and 140 Degrees F with maximum pressure of 5 PSI. This tubing is used in food and beverage applications.
Technical Specs
Item Tubing
Colour Clear
Hardness Shore A 60 to 80
Jacket Colour No Jacket
Material PVC
Maximum Operating Temperature 140 Degrees F
Overall Length 50 ft
Reinforcement Polyester Braid
Wall Thickness 1/4 in
Bend Radius 1 1/2 in
Flexibility Flexible
System of Measurement Imperial
Burst Pressure 58.02 psi
For Potable Water Use Not for Potable Water Use
Weight per Foot 0.8343 lb/ft
Application Food and Beverage
Food Application Food
Inside Diameter 1 1/2 in
Jacket Material No Jacket
Maximum Operating Pressure 60 psi
Outside Diameter 2 in
Resistance Properties Chemical-Resistant
Standards FDA
Chemical Compatibility Acids
Clarity Clear
Stripe Colour No Stripe
Vacuum Rated Not Rated for Vacuum
For Fluid Type Acids
Minimum Operating Temperature -40 Degrees F
Country of Origin China
(subject to change)