!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REGULATOR, OXYGEN, TWO-STAGE, HEAVY-DUTY, CGA 540 INLET, B RH 9/16"-18 M OUTLET, 3-1/2 IN, BRASS

REGULATOR, OXYGEN, TWO-STAGE, HEAVY-DUTY, CGA 540 INLET, B RH 9/16"-18 M OUTLET, 3-1/2 IN, BRASS

UNIWELD

REGULATOR, OXYGEN, TWO-STAGE, HEAVY-DUTY, CGA 540 INLET, B RH 9/16"-18 M OUTLET, 3-1/2 IN, BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REGULATOR, OXYGEN, TWO-STAGE, HEAVY-DUTY, CGA 540 INLET, B RH 9/16"-18 M OUTLET, 3-1/2 IN, BRASS

REGULATOR, OXYGEN, TWO-STAGE, HEAVY-DUTY, CGA 540 INLET, B RH 9/16"-18 M OUTLET, 3-1/2 IN, BRASS

UNIWELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $753.44 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # UNWRVT8010
  • Mfr. Model # RVT8010
  • UNSPSC # 23150000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.1 lbs

Product Details

This heavy-duty brass two-stage oxygen regulator has a maximum inlet pressure of 3000 PSI. It has a 3-1/2 inch body diameter with a CGA 540 inlet and a "B" right-hand 9/16"-18 male outlet. This 2-1/2 PO gauge regulator is made for use with a cylinder supply and has a delivery pressure range of five to 125 PSI. It has a stainless steel diaphragm.

Technical Specs

  • ItemRegulator
  • Maximum Inlet Pressure3,000 psig
  • Outlet Connection GenderMale
  • Number of StagesTwo Stage
  • Body MaterialBrass
  • Diaphragm MaterialStainless Steel
  • Duty RatingHeavy Duty
  • Flowmeter SeriesRVT80
  • Outlet Pressure (Minimum)5 psig
  • Overall Depth6 in
  • Overall Width8 1/2 in
  • Compatible Gas Type Oxygen
  • Outlet Pressure (Maximum) 125 psig
  • Outlet Connection Size 9/16"-18
  • Application Industrial
  • CGA Number CGA 540
  • Display Units of Measure psi
  • Features Heavy Duty Mechanical Stem Type Seat and Nozzle Assembly, Delrin Bushing for Smooth Flow Adjustment, Fine Mesh Filter Screen Between Inlet and Seat
  • Gauge Diameter 2 1/2 in
  • Outlet Thread Direction Right Hand
  • Overall Height 8 1/2 in
  • Standards UL Listed 592H
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list