!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HI-VIS RAIN PANTS, ANSI CLASS E, 3XL 48 X 32, ORANGE

HI-VIS RAIN PANTS, ANSI CLASS E, 3XL 48 X 32, ORANGE

TOUGH DUCK

HI-VIS RAIN PANTS, ANSI CLASS E, 3XL 48 X 32, ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HI-VIS RAIN PANTS, ANSI CLASS E, 3XL 48 X 32, ORANGE

HI-VIS RAIN PANTS, ANSI CLASS E, 3XL 48 X 32, ORANGE

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $113.08 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICS37421-3XL-FLOR
  • Mfr. Model # S37421-3XL-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.23 lbs

Product Details

This men's rain pant is orange and is size XXX-large. It is made out of polyester/polyurethane with a fabric weight of 13.5 ounces It includes type e and features wind resistance. It meets the standards for CSA-Z96-15 COMPLIANT-CLASS 3, LEVEL 2 and is high-visibility.

Technical Specs

  • ItemRain Pants
  • GenderMen's
  • ColourOrange
  • Maximum Waist Size48 in
  • Ankle TypeSnap
  • StyleRain Pant
  • Waist ClosureDrawstring
  • FeaturesWind Resistant
  • Pass Through PocketsYes
  • IncludesTYPE E
  • ResistsWater
  • Material Polyester, Polyurethane
  • Size 3XL
  • Inseam 32 in
  • High-Visibility Yes
  • Fabric Weight 13.5 oz
  • Fly Closure Type Drawstring, Elastic
  • Standards CSA-Z96-15 COMPLIANT-CLASS 3, LEVEL 2
  • Minimum Waist Size 46 in
  • ANSI Class 3
  • Number of Outside Pockets 2
  • Seam Style Sealed
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list