RAIN BIB OVERALLS, POLYURETHANE, L, NAVY, 33 X 38, SNAPS, UNRATED
RAIN BIB OVERALLS, POLYURETHANE, L, NAVY, 33 X 38, SNAPS, UNRATED
HELLY HANSEN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This men's 70417 navy blue rain bib overall is size large and is made out of polyurethane. It includes elastic suspenders and features functional bib pant, high-waisted, soft circular knit backing.
Technical Specs
Item Rain Bib Overall
Material Polyurethane
Size L
Colour Navy
Maximum Waist Size 38 in
ANSI Type Unrated
Number of Outside Pockets 1
Lining Material Polyester
Fabric Weight 170 g/sq m
Fly Closure Type None
Reflective Stripe Border Type None
Leg Fit Straight
Includes Elastic Suspenders
Features Functional Bib Pant, High-Waisted, Soft Circular Knit Backing
Maximum Chest Size 42 1/2 in
Resists Bloodborne Pathogen, Water
Series 70417
Style Rain Bib Overall
Gender Men's
Size-Body Type Regular
Inseam 33 in
High-Visibility No
Number of Inside Pockets 0
Includes Lining Yes
Ankle Type Cuff
Thickness 0.24 mm
Insulated for Cold Conditions No
Waist Closure Snap
Will Fit Over Boots Yes
Coating Material Polyurethane
Includes Suspenders Yes
Minimum Waist Size 38 in
Seam Style Welded
Country of Origin China
(subject to change)