!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLATFORM TRUCK, BLUE, 30 X 40 X 64⅜ IN, STEEL, 3,600 LB LOAD CAPACITY, 8 IN WHEEL DIAMETER, REMOVABLE HANDLE

PLATFORM TRUCK, BLUE, 30 X 40 X 64⅜ IN, STEEL, 3,600 LB LOAD CAPACITY, 8 IN WHEEL DIAMETER, REMOVABLE HANDLE

VESTIL

PLATFORM TRUCK, BLUE, 30 X 40 X 64⅜ IN, STEEL, 3,600 LB LOAD CAPACITY, 8 IN WHEEL DIAMETER, REMOVABLE HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLATFORM TRUCK, BLUE, 30 X 40 X 64⅜ IN, STEEL, 3,600 LB LOAD CAPACITY, 8 IN WHEEL DIAMETER, REMOVABLE HANDLE

PLATFORM TRUCK, BLUE, 30 X 40 X 64⅜ IN, STEEL, 3,600 LB LOAD CAPACITY, 8 IN WHEEL DIAMETER, REMOVABLE HANDLE

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,332.47 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESSPT3060SCL
  • Mfr. Model # SPT-3060-SCL
  • UNSPSC # 24101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 227.0 lbs

Product Details

Steel platform truck with solid, smooth steel deck is all welded and features structural reinforcement underneath for extra strength. Includes one removable high-polished steel handle, scale and rolls smoothly casters. Comes standard with a floor lock and a durable blue powder coat finish.

Technical Specs

  • ItemPlatform Truck
  • Overall Height40 in
  • Overall Width30 in
  • Deck Height15 1/16 in
  • Deck Width30 in
  • Handle TypeRemovable
  • IncludesFloor Lock, Scale
  • Caster Wheel Dia.8 in
  • Caster Wheel Type(2) Rigid, (2) Swivel
  • Load Capacity 3,600 lb
  • Overall Length 64 3/8 in
  • Deck Material Steel
  • Deck Length 60 in
  • Frame Material Steel
  • Colour Blue
  • Extended Length 64 3/8 in
  • Caster Wheel Width 2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list