!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KINGPINLESS PLATE CASTER, 10 IN WHEEL DIAMETER, 3000 LB, 12½ IN MOUNTING H, FIRM

KINGPINLESS PLATE CASTER, 10 IN WHEEL DIAMETER, 3000 LB, 12½ IN MOUNTING H, FIRM

APPROVED VENDOR

KINGPINLESS PLATE CASTER, 10 IN WHEEL DIAMETER, 3000 LB, 12½ IN MOUNTING H, FIRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KINGPINLESS PLATE CASTER, 10 IN WHEEL DIAMETER, 3000 LB, 12½ IN MOUNTING H, FIRM

KINGPINLESS PLATE CASTER, 10 IN WHEEL DIAMETER, 3000 LB, 12½ IN MOUNTING H, FIRM

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $534.98 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG454N63
  • Mfr. Model # P27S-UY100K-16
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.435 lbs

Technical Specs

  • ItemPlate Caster
  • Caster Frame MaterialSteel
  • For Axle Dia.3/4 in
  • Load Capacity - Maximum3,000 lb
  • Mounting Height11 1/2 in
  • Mounting Plate Width4 1/2 in
  • Tread ShapeStandard
  • Wheel Dia.10 in
  • Wheel Width3 in
  • Wheel/Tread MaterialPolyurethane
  • Caster FeaturesCorrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
  • For Surface TypeAsphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
  • Inside Slot Spacing - Width2.438 in
  • Mounting Plate ShapeRectangle
  • Number of Wheels1
  • Outside Slot Spacing - Width3.375 in
  • Replacement WheelMfr. No. P-UY-100X030/075K
  • FeaturesFloor Protective
  • Includes Thread GuardsNo
  • Number of Mounting Holes4
  • StandardsANSI ICWM
  • Swivel Lock TypeNo Lock Included
  • Wheel Bearing MaterialSteel
  • Wheel Core TypeSolid
  • Caster Brake Type No Brake
  • Caster Sub-Type Swivel
  • Includes Complete Caster
  • Mounting Bolt Dia. 1/2 in
  • Mounting Plate Length 6 1/4 in
  • Swivel Raceway Type Single Ball
  • Wheel Bearing Type Ball
  • Wheel Hardness Rating 92 Shore A
  • Wheel/Tread Colour Yellow
  • Bolt Hole Spacing - Length 2.438 in
  • Core Colour Silver
  • Inside Slot Spacing - Length 4.938 in
  • Mounting Hole Type Slot
  • Non-Marking Yes
  • Outside Slot Spacing - Length 5.25 in
  • Application Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
  • Compatible With P-UY-100X030/075K
  • Frame Finish Zinc Plated
  • Mounting Plate Thickness 5/16 in
  • Overall Wheel Width 3 in
  • Swivel Construction Kingpinless
  • Swivel Radius 7 1/4 in
  • Wheel Core Material Iron
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list