PIPE FLANGE, CLASS 300, FLANGED X FNPT, PIPE SIZE 4 IN, 725 PSI, STEEL
PIPE FLANGE, CLASS 300, FLANGED X FNPT, PIPE SIZE 4 IN, 725 PSI, STEEL
USA SEALING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This ASME/ASTM-certified, class 300, four-inch, pipe flange has a Flanged x FNPT connection type. It is used in air, natural gas, non-portable water, oil, and steam-based applications. This product's working temperature ranges between 80 Degrees F and 780 Degrees F. Its maximum operating pressure is 725 PSI and is made of steel.
Technical Specs
Item Metal Pipe Flange
Specific Fitting Shape Threaded Flange
Nominal Pipe Size 4 in
Flange Outside Diameter 10 in
Overall Length 10 in
Class Class 300
Maximum Operating Pressure 725 psi
Temp. Range 80 Degrees to 780 Degrees F
Bolt Hole Diameter 3/4 in
Application Air, Natural Gas, Non-Potable Water, Oil, Steam
Basic Fitting Shape Flange
Low Lead Compliance Level Not Compliant
Connection Surface Raised Face
Fitting Connection Type Flanged x FNPT
Flange Thickness 1 3/16 in
Pipe Fitting Material Steel
For Pipe Schedule 80
Max. Steam Pressure 725 psi
Number of Bolt Holes 8
Colour Black
Standards ANSI/ASME B16.5, ASTM A105
Country of Origin China
(subject to change)