!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABSORBENT SOCK, 1½ X 29 IN, 9 GAL/PACK, 0.1718 GAL/SOCK, NO CONNECTOR, BLUE, 50 PK

ABSORBENT SOCK, 1½ X 29 IN, 9 GAL/PACK, 0.1718 GAL/SOCK, NO CONNECTOR, BLUE, 50 PK

NEW PIG

ABSORBENT SOCK, 1½ X 29 IN, 9 GAL/PACK, 0.1718 GAL/SOCK, NO CONNECTOR, BLUE, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT SOCK, 1½ X 29 IN, 9 GAL/PACK, 0.1718 GAL/SOCK, NO CONNECTOR, BLUE, 50 PK

ABSORBENT SOCK, 1½ X 29 IN, 9 GAL/PACK, 0.1718 GAL/SOCK, NO CONNECTOR, BLUE, 50 PK

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $214.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGMA1097
  • Mfr. Model # MA1097
  • UNSPSC # 47131904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.2 lbs

Product Details

This MA series absorbent sock is blue and has nine gallons absorbed per package and is designed for use with coolants, oils, solvents, water and in the following applications: spill response. It measures 29 inch length x 1½ inch width.

Technical Specs

  • ItemAbsorbent Sock
  • Fluids AbsorbedUniversal
  • Volume Absorbed Per Sock/Boom0.18 gal
  • ColourBlue
  • Length29 in
  • Filler MaterialVermiculite
  • Outside Skin MaterialPolypropylene
  • NeutralizingNo
  • Static DissipativeNo
  • UV ResistantNo
  • Specialized ApplicationsSpill Response
  • SeriesMA
  • Product Type Sorbent Sock
  • For Use With Chemical or Metal Type Coolants, Oils, Solvents, Water
  • Volume Absorbed per Pkg. 9 gal
  • Diameter 1 1/2 in
  • Width 1 1/2 in
  • Outer Mesh Material Polypropylene
  • Sock/Boom Profile Round
  • Floating No
  • Mildew Resistant No
  • Printed Message Absorbs Oil, Coolants, Solvents and Water
  • Connector Type No Connector
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list