PEX TOOL, 90 LB, 0.5 IN MIN COMPATIBLE WIRE SIZE, 0.5 IN MAX COMPATIBLE WIRE SIZE, ½ IN
PEX TOOL, 90 LB, 0.5 IN MIN COMPATIBLE WIRE SIZE, 0.5 IN MAX COMPATIBLE WIRE SIZE, ½ IN
ZURN PEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This pex tool has a length of 11 inch. It meets the standards for ASTM F1807, ASTM F877. In addition, it is made of steel. This pex tool includes go/no-go gauge.
Technical Specs
Item PEX Tool
Crimping Capacity 1/2 in
Minimum Compatible Wire Size 0.5 in
Maximum Crimping Force 90 lb
Body Material Steel
Includes Crimping Die Crimping Die Not Included
Crimper Style PEX Copper Crimper Ring
Compatible Terminal Type PEX Copper Crimp Ring
Maximum Compatible Wire Size 0.5 in
Tool Length 11 in
Includes Go/No-Go Gauge
Standards ASTM F1807, ASTM F877
Related Products
ZURN PEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.61
/ each