This micrometer torque wrench has a width of 1⅝ inch, and a length of 17 1/16 inch, plus it weighs 3.17 pounds and is insulated. The aluminum handle is blue and has a knurled style/type. It meets the standards for ASME B107.300. In addition, it is made of alloy steel, has a foot-pound, Newton-metre measurement type, is corrosion-resistant, and has a chrome finish. This micrometer torque wrench includes case and a Calibration Certificate.
Technical Specs
ItemMicrometer Torque Wrench
Drive Size3/8 in
Primary Scale Minimum Torque10 ft-lb
Head TypeStandard
Secondary Scale Maximum Torque111.9 N-m
RotationClockwise, Counterclockwise
Clockwise Accuracy+/-4%
Corrosion ResistantCorrosion-Resistant
NonsparkingNot Non-Sparking
Extended Data TestingNo Extended Data Testing
Torque SettingAdjustable
FinishChrome
Handle TypeKnurled
Handle ColourBlue
Min. Arc Swing5 Degrees
Number of Geared Teeth72
Overall Width1 5/8 in
StandardsASME B107.300
Head MovementRatcheting
Secondary Scale Increments0.7 N-m
Torque Measurement TypeFoot-Pound, Newton-Metre
Torque Increments0.5 ft-lb, 0.7 N-m
Primary Scale Maximum Torque80 ft-lb
Secondary Scale Minimum Torque17 N-m
RatchetingRatcheting
Torque AdjustabilityAdjustable
Counterclockwise Accuracy+/-6%
InsulatedInsulated
Calibration Certificate IncludedCalibration Certificate Included