!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ECM DIRECT DRIVE BLOWER MOTOR, 1 SPEED, OPEN AIR-OVER, BAND MOUNT, 1 HP, 115/208-230 V AC

ECM DIRECT DRIVE BLOWER MOTOR, 1 SPEED, OPEN AIR-OVER, BAND MOUNT, 1 HP, 115/208-230 V AC

U.S. MOTORS

ECM DIRECT DRIVE BLOWER MOTOR, 1 SPEED, OPEN AIR-OVER, BAND MOUNT, 1 HP, 115/208-230 V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ECM DIRECT DRIVE BLOWER MOTOR, 1 SPEED, OPEN AIR-OVER, BAND MOUNT, 1 HP, 115/208-230 V AC

ECM DIRECT DRIVE BLOWER MOTOR, 1 SPEED, OPEN AIR-OVER, BAND MOUNT, 1 HP, 115/208-230 V AC

U.S. MOTORS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $784.74 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54ZX60
  • Mfr. Model # 6653
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.15 lbs

Technical Specs

  • ItemECM Direct Drive Blower Motor
  • Nameplate RPM1,075 RPM
  • Voltage115/208-230V AC
  • Frame48Y
  • Shaft Dia.1/2 in
  • Motor Thermal ProtectionAuto
  • Max. Ambient Temp.40 Degrees C
  • Includes115VAC Plug, 5-Speed Harness, Power Supply Wiring Harness
  • Length Less Shaft7 in
  • Motor Sub ApplicationDirect Drive Fan/Blower
  • Motor Mounting PositionHorizontal
  • Motor ApplicationHVAC/R
  • Ins. ClassB
  • Capacitor RequiredCapacitor Not Included
  • Duty CycleContinuous
  • Motor Frame MaterialSteel
  • Nominal Efficiency0.0082
  • StandardsCSA Certified, UL Recognized
  • Usable @ 208VUsable at 208V
  • HP 1 hp
  • No. of Speeds 1
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Band
  • Shaft Length 5 in
  • Motor Bearings Ball
  • Full Load Amps 12.3/7.7-7.2 A, 12.4/7.8-7.2 A
  • Overall Length 12 in
  • Motor Design ECM
  • Motor Enclosure Design Open Air Over
  • Phase Single
  • Motor Service Factor 1
  • Body Dia. 5 5/8 in
  • Cord Length 36 in
  • Hz 60/50 Hz
  • Motor Shaft Design Flat
  • Number of Shafts 1
  • Usable @ 200V Not Usable at 200V
  • Weight 14 lb
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list