MOTOR 1/3 HP HVAC
MOTOR 1/3 HP HVAC
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Condenser fan motor, permanent split capacitor, totally enclosed air-over, 1/3 HP, number of speeds 1, nameplate RPM 1075, NEMA/IEC frame 48YZ, voltage 208-230, 60 Hz, full load amps 1.9-1.9, stud mounting, auto thermal protection. Insulation class B, service factor 1.00, ball bearings, ambient 60 degree C, CW/CCW rotation, length less shaft 5-1/4 inches, shaft diameter 1/2 inch, shaft length 6 inches, body diameter 5-5/8 inch.
Technical Specs
- ItemCondenser Fan Motor
- Phase1
- No. of Speeds1
- Motor Shaft RotationCW/CCW
- Motor Enclosure DesignTotally Enclosed Air-Over
- Motor Mounting PositionAll Angle
- Shaft Length5 5/8 in
- Max. Ambient Temp.60 Degrees C
- Motor ApplicationHVAC/R
- Hz60
- Ins. ClassB
- Motor BearingsBall
- Length Less Shaft5 3/16 in
- Bolt Circle Dia.5-1/8"
- Mounting Stud Pattern3 5/8 in x 3 5/8 in
- Lead Length30"
- FeaturesReversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
- Capacitor RequiredYes
- StandardsUL Recognized (E47479), CSA Certified (225293)
- Motor Design Permanent Split Capacitor
- HP 1/3
- Voltage 208 - 230
- Frame 48YZ
- Motor Mounting Type Stud
- Shaft Dia. 1/2 in
- Motor Thermal Protection Auto
- Nameplate RPM 1,075
- Motor Sub Application Condenser Fan
- Full Load Amps 1.9 to 1.9
- Motor Service Factor 1.00
- Overall Length 10-7/8"
- Body Dia. 5-5/8"
- Stud Quantity 4
- Stud Size 8-32" x 3/4"
- Motor Shaft Design Double-Flat
- Duty Continuous
- Application Direct-Drive Blower
- Country of Origin China
(subject to change)
Related Products
-
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$233.07
/ EACH