MOBILE WORKSTAND, ADJUSTABLE H, STEEL, 22 IN X 21 IN, 150 LB OVERALL LOAD CAPACITY
MOBILE WORKSTAND, ADJUSTABLE H, STEEL, 22 IN X 21 IN, 150 LB OVERALL LOAD CAPACITY
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Polyurethane swivel casters, 2 double locking. GGM2WTR4 and GGM2WTR3 have blue powder-coated platform and base. GGM11A566 and GGM11A567 have a red finish. Platform height and tilt angle are manually adjusted.
Technical Specs
Item Mobile Workstand
Assembly Unassembled
Caster Type (2) Swivel, (2) Swivel Locking
ESD Safe Not ESD Safe
Frame Material Steel
Height Adjustment Increments 10 in
Includes Mounting Hardware
Maximum Adjustable Height 38 in
Overall Depth 21 in
Overall Width 22 in
Top Material Steel
Top Tilt Angle 45 Degrees
Wheel Material Polyurethane
Work Surface Depth 21 in
Adjustability Adjustable Height
Caster Mount Type Bolt Hole
Colour Red
Features Moveable In All Directions
Frame Material Finish Powder Coated
Height Adjustment Mechanism Knob
Lip Height 2 in
Minimum Adjustable Height 28 in
Overall Load Capacity 150 lb
Portability Casters
Top Material Finish Powder Coated
Wheel Diameter 4 in
Wheel Type Solid
Work Surface Width 22 in
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$716.17
/ each
VESTIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$778.67
/ each