!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOBILE TILTING WORK TABLE, BLUE, 22 IN W X 21 IN L

MOBILE TILTING WORK TABLE, BLUE, 22 IN W X 21 IN L

VESTIL

MOBILE TILTING WORK TABLE, BLUE, 22 IN W X 21 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOBILE TILTING WORK TABLE, BLUE, 22 IN W X 21 IN L

MOBILE TILTING WORK TABLE, BLUE, 22 IN W X 21 IN L

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $778.67 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESWT2221
  • Mfr. Model # WT-2221
  • UNSPSC # 24101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.6 lbs

Product Details

Mobile tilting work table is designed to bring work to an ergonomically correct position, helping to foster more comfortable and productive work environment. Working in a comfortable position also reduces fatigue and risk of injuries. Platform height and tilt angle are manually adjustable.

Technical Specs

  • ItemMobile Tilting Work Table
  • Caster Type(2) Swivel, (2) Swivel Double-Locking
  • IncludesAdjustable Height and Tilt Angle
  • Maximum Adjustable Height38 3/8 in
  • Overall Load Capacity150 lb
  • Top MaterialSteel
  • Work Surface Width22 in
  • Adjustability Adjustable Height
  • Colour Blue
  • Lip Height 2 in
  • Minimum Adjustable Height 28 3/8 in
  • Portability Mobile
  • Work Surface Depth 21 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list