!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG WELDER, MILLERMATIC 252, MIG PACK WITH RUNNING GEAR

MIG WELDER, MILLERMATIC 252, MIG PACK WITH RUNNING GEAR

MILLER

MIG WELDER, MILLERMATIC 252, MIG PACK WITH RUNNING GEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDER, MILLERMATIC 252, MIG PACK WITH RUNNING GEAR

MIG WELDER, MILLERMATIC 252, MIG PACK WITH RUNNING GEAR

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11,515.49 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW907-321
  • Mfr. Model # 907321
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 1433
  • Shipping Weight 237.0 lbs

Product Details

This industrial All-In-One MIG welder operated on 230 V and has enough power to weld from 22 gauge up to 1/2 inch. Infinite voltage control with digital meters have self-calibrating meters that permit presetting of voltage and wire feed speed.

Technical Specs

  • ItemMIG Welder
  • Input Voltage208V AC, 220/230/240V AC
  • Welding ModeCV
  • Input Frequency60 Hz
  • For Wire TypeFlux-Cored, Solid
  • Maximum Wire Feed Speed700 in/min
  • MIG Welding Output @ Duty Cycle200 A @ 28V, 60%, 250 A @ 28V, 40%
  • Weight205 lb
  • FeaturesInfinite Voltage Control With Digital Meters, Integrated Timer Menu, Angled Industrial, Dual Gear Driven Aluminum Drive System, Auto-Gun Detect, Line Voltage Compensation, Easy Change Cylinder Rack and Consumable Compartment
  • For Maximum Material Thickness1/2 in (Mild Steel)
  • MIG Welding Maximum Output Current300 A
  • Minimum Wire Diameter0.023 in (Solid Steel), 0.023 in (Stainless Steel), 0.03 in (Flux-Cored), 0.6 mm (Solid Steel), 0.6 mm (Stainless Steel), 0.8 mm (Flux-Cored)
  • Overall Depth40 in
  • Overall Width19 in
  • Power Cord IncludedYes
  • StandardsCSA
  • Series Millermatic 252
  • Phase Single-Phase
  • Polarity DC
  • Welding Processes Flux-Cored, MIG
  • Maximum Wire Diameter 0.045 in (Flux-Cored), 0.045 in (Solid)
  • Model 907321
  • Includes 0.030/0.035 in Reversible Drive Rolls, 10 ft (3 m) Work Cable and Clamp, 15 ft (4.6 m) 250 Amp M-25 MIG Gun, Argon Mix Regulator/Flow Gauge and Hose, Extra Contact Tips, Factory-installed Running Gear with EZ-Change(TM) Single Low Cylinder Rack
  • Application Customizing, DIY, Farm and Ranch, Home Hobbyist, Manufacturing, Metal Art, Racing, Restoring, Sculptures
  • For Material Type Mild Steel, Stainless Steel
  • For Minimum Material Thickness 22 ga (Mild Steel)
  • MIG Welding Minimum Output Current 30 A
  • Minimum Wire Feed Speed 50 in/min
  • Overall Height 30 in
  • Plug Type 6-50P
  • Power Cord Length 10 ft
  • Amperage Range 30 to 300 A
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list