SPOOL GUN, SPOOLMATIC 30, 200 A MAX AMPERAGE, 1/16 IN, 30 FOOT CABLE LENGTH
SPOOL GUN, SPOOLMATIC 30, 200 A MAX AMPERAGE, 1/16 IN, 30 FOOT CABLE LENGTH
MILLER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Direct hook-up to Millermatic(R) 250X, 251, 252, 350 and 350P power sources. Use WC-24 Weld Control with Miller power sources supplying 24 VAC and 14 pin receptacles. Use WC-115A with other Miller and competitive CC and CV power sources.
Technical Specs
Item Spool Gun
Cooling Method Air-Cooled
Maximum Current 200 A
For Gas Type Ar (Argon)
Cable Length 30 ft
Handle Type Pistol Grip
For Wire Type Aluminum
Tip Series FasTip
Spool Capacity 4 in
Compatible with Brand Fast Tip, Miller
Features Easy to Use, Integrated Spool Canister, Multiple Cable Lengths
Compatible with Series Bobcat, CP, Deltaweld, Dimension, Invision, Shopmaster, Trailblazer, XMT
Includes Contact Tip, Dual Grove Drive Roll, Nozzle
Maximum Wire Feed Speed 875 in/min
Spool Included Yes
Wire Feed Type Pull
MIG Gun Type Spool Gun
Series Spoolmatic 30
Duty Cycle 1
Maximum Wire Diameter 0.063 in
For Rear Connection Type Miller
Trigger Type Two-Stage Trigger
Model 130831
Welding Processes MIG
Application Aluminum Welding
Duty Rating Heavy Duty
Compatible with Model AlumaPower MPa, Bobcat 200 AirPak, Legend 302, Millermatic 210, Millermatic 212, Millermatic 212 Auto-Set, Millermatic 250X, Millermatic 251, Millermatic 252, Millermatic 255, Millermatic 300, Millermatic 350P, Millermatic DVI, Multimatic 255, PipePro 304, Regency 250, Shopmate 300 DX
Gas Diffuser Number 227749
Liner Series AccuLock
Nozzle Series FasTip
Weight 3 lb
Country of Origin Canada
(subject to change)
Related Products
MILLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.70
/ each
MILLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.29
/ each
MILLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.27
/ each
MILLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.30
/ each
MILLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.27
/ each
MILLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.30
/ each
MILLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.27
/ each
MILLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$124.46
/ each
MILLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,341.89
/ each
MILLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4,893.34
/ each