!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG WELDER, MILLERMATIC 211, MIG PACK, WITH MVP, 120/240V 60HZ

MIG WELDER, MILLERMATIC 211, MIG PACK, WITH MVP, 120/240V 60HZ

MILLER

MIG WELDER, MILLERMATIC 211, MIG PACK, WITH MVP, 120/240V 60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDER, MILLERMATIC 211, MIG PACK, WITH MVP, 120/240V 60HZ

MIG WELDER, MILLERMATIC 211, MIG PACK, WITH MVP, 120/240V 60HZ

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,101.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW907-614
  • Mfr. Model # 907614
  • UNSPSC # 23271408
  • CATALOGUE PAGE # 1433
  • Shipping Weight 40.0 lbs

Product Details

This Millermatic 211 MIG welder is model 907614 and features advanced auto-se, auto spoolgun detect, smooth-star, angled cast-aluminum drive system, quick select drive roll, thermal overload protection, fan-on-demand and includes 10 foot M-100 MIG gun and cable assembly, 10 foot work cable and clamp, quick select and more. In addition, it is for use with: mild steel, stainless steel and for customizing, DIY, farm and ranch, home hobbyist, metal art, racing, restoring, sculptures.

Technical Specs

  • ItemMIG Welder
  • Input Voltage110/115/120V AC, 220/230/240V AC
  • Welding ModeCV
  • Input Frequency50/60 Hz
  • For Wire TypeFlux-Cored, Solid
  • Maximum Wire Feed Speed600 in/min
  • MIG Welding Output @ Duty Cycle115 A @ 19.8V, 20%, 150 A @ 21.5V, 40%
  • Weight38 lb
  • FeaturesAdvanced Auto-Se(TM), Auto Spoolgun Detect, Smooth-Star(TM), Angled Cast-Aluminum Drive System, Quick Selec(TM) Drive Roll, Thermal Overload Protection, Fan-on-Demand
  • For Maximum Material Thickness3/8 in (Mild Steel)
  • MIG Welding Maximum Output Current230 A
  • Minimum Wire Diameter0.024 in (Solid Steel), 0.024 in (Stainless Steel), 0.03 in (Flux-Cored), 0.6 mm (Solid Steel), 0.6 mm (Stainless Steel), 0.8 mm (Flux-Cored)
  • Overall Depth20.5 in
  • Overall Width20.5 in
  • Power Cord IncludedYes
  • StandardsCSA
  • Series Millermatic 211
  • Phase Single-Phase
  • Polarity DC
  • Welding Processes Flux-Cored, MIG
  • Maximum Wire Diameter 0.035 in (Solid), 0.045 in (Flux-Cored)
  • Model 907614
  • Includes 10 ft (3 m) M-100 MIG Gun and Cable Assembly, 10 ft (3 m) Work Cable and Clamp, Argon and AR/CO2 Mix Regulator/Flow Gauge with Hose, Quick Select Drive Roll, Spool of Hobart 0.030 in (0.8 mm) Solid Wire, Two Contact Tips
  • Application Customizing, DIY, Farm and Ranch, Home Hobbyist, Metal Art, Racing, Restoring, Sculptures
  • For Material Type Mild Steel, Stainless Steel
  • For Minimum Material Thickness 24 ga (Mild Steel)
  • MIG Welding Minimum Output Current 30 A
  • Minimum Wire Feed Speed 60 in/min
  • Overall Height 12.5 in
  • Plug Type 5-15P, 6-50P
  • Power Cord Length 6 1/2 ft
  • Amperage Range 30 to 230 A
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list