!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS RIGGERS GLOVES, 2XL (11), FULL FINGER, SLIP-ON CUFF, TPR, YELLOW

MECHANICS RIGGERS GLOVES, 2XL (11), FULL FINGER, SLIP-ON CUFF, TPR, YELLOW

CONDOR

MECHANICS RIGGERS GLOVES, 2XL (11), FULL FINGER, SLIP-ON CUFF, TPR, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS RIGGERS GLOVES, 2XL (11), FULL FINGER, SLIP-ON CUFF, TPR, YELLOW

MECHANICS RIGGERS GLOVES, 2XL (11), FULL FINGER, SLIP-ON CUFF, TPR, YELLOW

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.93 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53GN02
  • Mfr. Model # 53GN02
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Product Details

These yellow Condor mechanics gloves are size XX-large and are made with TPR and PVC. They are full-finger, have a slip-on cuff and feature padded knuckles, pull straps, reinforced palms/thumb crotch.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleSlip-On
  • Palm MaterialSynthetic Leather
  • Glove Back MaterialPolyester
  • Glove ConstructionCut and Sewn
  • StandardsEN 388
  • ColourYellow
  • ANSI/ISEA Abrasion LevelNot Tested
  • SeriesCondor
  • Minimum TemperatureNot Rated
  • Size- Numeric11
  • Grip Coating MaterialPVC
  • Arc Flash PPE CategoryNot Applicable
  • Reflective BackingNo
  • EN 388 Impact RatedNo
  • Latex-FreeNo
  • Hand Protection Style Glove
  • Insulated No
  • Glove Liner Material Unlined
  • Glove Back Colour Yellow
  • Knuckle Protection Material TPR
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Impact Protection Style Low-Profile
  • Glove Performance General Purpose with Reinforced Thumb Crotch
  • Size- Alpha 2XL
  • Includes Reinforced Thumb Crotch Yes
  • Glove Features Padded Knuckles, Pull Strap, Reinforced Palm, Reinforced Thumb Crotch
  • Includes Double Palm No
  • Anti-Static No
  • Glove Hand Style Left and Right
  • Layered Palm Material PVC
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list