MECHANIC GLOVES, UNLINED, SIZE L, BLACK/ORANGE/GREY, SYNTHETIC LEATHER
MECHANIC GLOVES, UNLINED, SIZE L, BLACK/ORANGE/GREY, SYNTHETIC LEATHER
SUPERIOR GLOVE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These mechanics safety gloves come in size large and are black, orange, and grey in colour. With a palm made of a single layer of black stretch nylon, knuckle padding of neoprene, and thread stitching, these gloves are full-finger style with an elastic cuff and a hook-and-loop closure.
Technical Specs
Item Mechanics Glove
Palm Material Cotton, Nylon
Touchscreen Compatible No
ANSI/ISEA Abrasion Level 3
Glove Coating Coverage Uncoated
Includes Reinforced Thumb Crotch Yes
Includes Double Palm No
Pairs per Package 12
Latex-Free No
Cuff Length 2 in
Cuff Style Elastic
Glove Back Material Cotton, Nylon
Colour Black, Grey, Orange
Series Clutch Gear MXBE
Size- Alpha L
Arc Flash PPE Category Not Applicable
ANSI/ISEA Puncture Level 3
Sold As Pair
Stitching Material Thread
Country of Origin Pakistan
(subject to change)