!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANIC GLOVES, UNLINED, 2X-LARGE, BLACK/ORANGE/GREY, SYNTHETIC LEATHER

MECHANIC GLOVES, UNLINED, 2X-LARGE, BLACK/ORANGE/GREY, SYNTHETIC LEATHER

SUPERIOR GLOVE

MECHANIC GLOVES, UNLINED, 2X-LARGE, BLACK/ORANGE/GREY, SYNTHETIC LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANIC GLOVES, UNLINED, 2X-LARGE, BLACK/ORANGE/GREY, SYNTHETIC LEATHER

MECHANIC GLOVES, UNLINED, 2X-LARGE, BLACK/ORANGE/GREY, SYNTHETIC LEATHER

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.35 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGMXBE2XL
  • Mfr. Model # MXBE
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Product Details

These approved unlined mechanics safety gloves are available in 2X-large and are black, orange, and grey in colour. With a palm made of a single layer of black stretch nylon, knuckle padding of neoprene, and thread stitching, these gloves are full-finger style with an elastic cuff and a hook-and-loop closure. They have a wing and reinforced fingertips, are unlined, and are each sold separately.

Technical Specs

  • ItemMechanics Glove
  • Palm MaterialCotton, Nylon
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • SeriesClutch Gear MXBE
  • Size- Alpha2XL
  • Arc Flash PPE CategoryNot Applicable
  • ANSI/ISEA Puncture Level3
  • Sold AsPair
  • Stitching MaterialThread
  • Cuff Style Elastic
  • Glove Back Material Cotton, Nylon
  • Colour Black, Grey, Orange
  • ANSI/ISEA Abrasion Level 3
  • Glove Coating Coverage Uncoated
  • Includes Reinforced Thumb Crotch Yes
  • Includes Double Palm No
  • Pairs per Package 12
  • Latex-Free No
  • Cuff Length 2 in
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list