!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS GLOVES, M (8), RIGGERS STYLE, PVC WITH GRIP, ANSI CUT LEVEL A5

MECHANICS GLOVES, M (8), RIGGERS STYLE, PVC WITH GRIP, ANSI CUT LEVEL A5

RINGERS

MECHANICS GLOVES, M (8), RIGGERS STYLE, PVC WITH GRIP, ANSI CUT LEVEL A5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES, M (8), RIGGERS STYLE, PVC WITH GRIP, ANSI CUT LEVEL A5

MECHANICS GLOVES, M (8), RIGGERS STYLE, PVC WITH GRIP, ANSI CUT LEVEL A5

RINGERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.02 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANLR168G08
  • Mfr. Model # R168-8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These high-visibility yellow/red Ringers Gloves Super Hero 168 mechanics gloves are made with PVC, Spandex, and TPR. In addition, they have Kevlar stitching, are impact-resistant. They are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 3. They are full-finger, have a hook-and-loop cuff, and an EN 388 Rating of 3X43EP. They feature reinforced palm/thumb crotch.

Technical Specs

  • ItemMechanics Gloves
  • ANSI/ISEA Impact Level1
  • InsulatedNo
  • Glove Liner MaterialUnlined
  • Glove Back ColourYellow
  • Knuckle Protection MaterialTPR
  • ANSI/ISEA Cut LevelA5
  • ColourHigh-Visibility Yellow, Red
  • ANSI/ISEA Abrasion Level5
  • SeriesSuper Hero
  • Size- AlphaM
  • Grip Coating MaterialPVC
  • Grip PatternDotted
  • Reflective BackingNo
  • ANSI/ISEA Cut Load3,000 g
  • ANSI/ISEA Puncture Force60 N
  • Anti-StaticNo
  • EN 388 Rating3X43EP
  • Glove Length8 1/2 in
  • Latex-FreeYes
  • Cut-Resistance Coverage Palm Side
  • Cuff Style Hook-and-Loop
  • Palm Material PVC
  • Glove Back Material Nylon
  • Glove Construction Cut and Sewn
  • Standards CE, EN388
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Impact Protection Style Standard
  • Glove Performance High Grip
  • Size- Numeric 8
  • Glove Features Reinforced Palm, Reinforced Thumb Crotch
  • Includes Double Palm Yes
  • ANSI/ISEA Abrasion Cycles 10,787
  • ANSI/ISEA Puncture Level 3
  • ANSI/ISEA Impact Force 9 kN
  • EN 388 Impact Rated Yes
  • Glove Hand Style Left and Right
  • Grip Coating Colour Red
  • Stitching Material Kevlar(R)
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list