!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS GLOVES,SZ 2XL,PR

MECHANICS GLOVES,SZ 2XL,PR

SUPERIOR GLOVE

MECHANICS GLOVES,SZ 2XL,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES,SZ 2XL,PR

MECHANICS GLOVES,SZ 2XL,PR

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $80.43 / pair

EHC: EHC :
Min Qty 36 = $2,895.48

Compliance and Restrictions

  • None

This product must be purchased in multiples of 36 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGPMXVSBPB2XL
  • Mfr. Model # PMXVSBPB-2XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.8 lbs

Technical Specs

  • ItemMechanics Gloves
  • Hand Protection StyleGlove
  • InsulatedNot Insulated
  • High-Visibility FeaturesHigh-Visibility Back
  • Glove Coating MaterialPVC
  • ANSI/ISEA Needlestick Level - Palm2
  • Finger CoverageFull Finger
  • Impact Protection StyleStandard
  • Glove Coating Coverage3/4 Dip
  • Size- Alpha2XL
  • Glove FeaturesHypodermic Puncture-Resistant
  • Reflective BackingReflective Backing
  • ANSI/ISEA Needlestick Force - Palm2
  • Anti-StaticNot Anti-Static
  • Layered Palm MaterialPunkban(TM)
  • Glove Coating FinishPatches
  • Cut-Resistance Coverage Back of Hand, Fingertips, Palm
  • ANSI/ISEA Impact Level 2
  • Palm Material Punkban(TM)
  • Standards ANSI Abrasion Level 5, ANSI Cut Level A4, ANSI/ISEA 138 Impact Level 2, ANSI Hypodermic Needle Puncture Level 2, ANSI Puncture Level 4, ASTM F2878
  • ANSI/ISEA Cut Level A4
  • Touchscreen Compatible Not Touchscreen Compatible
  • ANSI/ISEA Abrasion Level 5
  • Series MXVSBPB
  • Glove Performance General Purpose
  • Includes Reinforced Thumb Crotch Reinforced Thumb Crotch Included
  • Includes Double Palm Double Palm Not Included
  • ANSI/ISEA Puncture Level 4
  • Sold As Pack of Multiple
  • Latex-Free Not Latex-Free
  • Stitching Material Punkban(TM)
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list