!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS GLOVES,SZ 2XL,PR

MECHANICS GLOVES,SZ 2XL,PR

SUPERIOR GLOVE

MECHANICS GLOVES,SZ 2XL,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES,SZ 2XL,PR

MECHANICS GLOVES,SZ 2XL,PR

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $85.59 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG378KMT4P2XL
  • Mfr. Model # 378KMT4P-2XL
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.95 lbs

Technical Specs

  • ItemMechanics Gloves
  • Hand Protection StyleGlove
  • Glove Insulation MaterialThinsulate(TM)
  • Palm MaterialLeather
  • Glove Back Material4PRO(TM)
  • StandardsANSI Abrasion Level 4, ANSI Cut Level A6, ANSI/ISEA 138 Impact Level 3, ANSI Puncture Level 4
  • Touchscreen CompatibleNot Touchscreen Compatible
  • ANSI/ISEA Abrasion Level4
  • Series378KMT4P
  • Minimum Temperature-22 Degrees F
  • Includes Reinforced Thumb CrotchReinforced Thumb Crotch Not Included
  • Includes Double PalmDouble Palm Included
  • ANSI/ISEA Puncture Level4
  • Anti-StaticNot Anti-Static
  • Layered Palm MaterialParaActiv(TM)
  • Cut-Resistance Coverage Full
  • ANSI/ISEA Impact Level 3
  • Insulated Insulated
  • Glove Liner Material Thinsulate(TM)
  • Knuckle Protection Material 4PRO(TM)
  • ANSI/ISEA Cut Level A6
  • Finger Coverage Full Finger
  • Impact Protection Style Standard
  • Glove Performance High Grip
  • Size- Alpha 2XL
  • Glove Features Unique Membrane Lamination
  • Reflective Backing No Reflective Backing
  • Sold As Pack of Multiple
  • Latex-Free Not Latex-Free
  • Stitching Material ParaActiv(TM)
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list