!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANIC GLOVES, FULL FINGER, REINFORCED, SIZE M, BLACK, SPANDEX/SYNTHETIC LEATHER

MECHANIC GLOVES, FULL FINGER, REINFORCED, SIZE M, BLACK, SPANDEX/SYNTHETIC LEATHER

BOB DALE

MECHANIC GLOVES, FULL FINGER, REINFORCED, SIZE M, BLACK, SPANDEX/SYNTHETIC LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANIC GLOVES, FULL FINGER, REINFORCED, SIZE M, BLACK, SPANDEX/SYNTHETIC LEATHER

MECHANIC GLOVES, FULL FINGER, REINFORCED, SIZE M, BLACK, SPANDEX/SYNTHETIC LEATHER

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.81 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20110015MPK
  • Mfr. Model # 20-1-10015-M-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These black mechanics gloves are size medium and appropriate for contractors, mechanics, and general purpose applications. Made from spandex and with a synthetic leather palm, these gloves have neoprene knuckle padding and the stitching is a yarn blended from cotton and polyester. These gloves come with a palm construction foam insert and have a double stitch pattern with elastic wrist/hook-and-loop cuffs, and full-finger style with reinforced fingertips.

Technical Specs

  • ItemLeather Gloves
  • Cuff StyleShirred Slip-On
  • Palm MaterialSynthetic Leather
  • Glove Back MaterialSpandex(R)
  • Glove ConstructionCut and Sewn
  • ANSI/ISEA Cut LevelNot Tested
  • ColourBlack
  • ANSI/ISEA Abrasion LevelNot Tested
  • Series20-1-10015
  • Glove PerformanceGeneral Purpose
  • Size- AlphaM
  • Includes Reinforced Thumb CrotchNo
  • Includes Double PalmYes
  • ANSI/ISEA Puncture LevelNot Rated
  • Anti-StaticNo
  • Glove Hand StyleAmbidextrous
  • Latex-FreeYes
  • Stitching MaterialCotton Polyester Yarn
  • Glove CutGunn
  • Hand Protection Style Glove
  • Insulated No
  • Glove Liner Material Unlined
  • Glove Back Colour Black
  • Knuckle Protection Material Neoprene
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • ANSI/ISEA Heat Level Not Available
  • Glove Coating Coverage Uncoated
  • Minimum Temperature Not Rated
  • Size- Numeric 8
  • Glove Features Double Palm, Padded Palm
  • Reflective Backing No
  • Sold As Pair
  • EN 388 Impact Rated No
  • Glove Length 10 in
  • Layered Palm Material Synthetic Leather
  • Cuff Material Cowhide
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list