!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS GLOVES, S/8, MECHANICS GLOVE, FULL FINGER, SYNTHETIC LEATHER, TPR, 1 PAIR

MECHANICS GLOVES, S/8, MECHANICS GLOVE, FULL FINGER, SYNTHETIC LEATHER, TPR, 1 PAIR

RINGERS

MECHANICS GLOVES, S/8, MECHANICS GLOVE, FULL FINGER, SYNTHETIC LEATHER, TPR, 1 PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES, S/8, MECHANICS GLOVE, FULL FINGER, SYNTHETIC LEATHER, TPR, 1 PAIR

MECHANICS GLOVES, S/8, MECHANICS GLOVE, FULL FINGER, SYNTHETIC LEATHER, TPR, 1 PAIR

RINGERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.76 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANLR161G08
  • Mfr. Model # R161G-08
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • ItemMechanics Gloves
  • ANSI/ISEA Impact Level1
  • InsulatedNo
  • Glove Liner MaterialUnlined
  • Glove Back ColourLime
  • Knuckle Protection MaterialTPR
  • Touchscreen CompatibleYes
  • Finger CoverageFull Finger
  • Impact Protection StyleStandard
  • Glove PerformanceGeneral Purpose
  • Size- AlphaS
  • Includes Reinforced Thumb CrotchYes
  • Includes Double PalmNo
  • ANSI/ISEA Cut Load200 g
  • ANSI/ISEA Puncture Force20 N
  • EN 388 Impact RatedYes
  • Glove Hand StyleLeft and Right
  • Grip Coating ColourRed
  • Layered Palm MaterialSynthetic Leather
  • Cut-Resistance Coverage Palm Side
  • Cuff Style Hook-and-Loop
  • Palm Material Synthetic Leather
  • Glove Back Material Nylon Mesh Back, TPR
  • Glove Construction Cut and Sewn
  • Standards CE, EN388
  • Colour High-Visibility Yellow/Red
  • ANSI/ISEA Abrasion Level 4
  • Series Super Hero
  • Minimum Temperature Not Rated
  • Size- Numeric 8
  • Glove Features Reinforced Thumb Crotch, Touchscreen Compatible
  • Reflective Backing No
  • ANSI/ISEA Puncture Level 2
  • Anti-Static No
  • EN 388 Rating 2131XP
  • Glove Length 8 1/2 in
  • Latex-Free Yes
  • Leather Palm Process Split
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list