!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, ANSI/ISEA NEEDLESTICK LEVEL 5 - BACK SIDE/5 - PALM SIDE, L (9), FULL

COATED GLOVES, ANSI/ISEA NEEDLESTICK LEVEL 5 - BACK SIDE/5 - PALM SIDE, L (9), FULL

HEXARMOR

COATED GLOVES, ANSI/ISEA NEEDLESTICK LEVEL 5 - BACK SIDE/5 - PALM SIDE, L (9), FULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, ANSI/ISEA NEEDLESTICK LEVEL 5 - BACK SIDE/5 - PALM SIDE, L (9), FULL

COATED GLOVES, ANSI/ISEA NEEDLESTICK LEVEL 5 - BACK SIDE/5 - PALM SIDE, L (9), FULL

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $435.57 / pair

EHC: EHC :
Min Qty 12 = $5,226.84

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX3041L
  • Mfr. Model # 3041-L (9)
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

These black Hexarmor Hercules NSR 3041 coated gloves are size large and are made with cotton and SuperFabric. They are rated ANSI/ISEA Cut Level A9 /ANSI/ISEA Puncture Level 3. They are full-finger and have a shirred slip-on cuff.

Technical Specs

  • ItemMechanics Gloves
  • Hand Protection StyleGlove
  • InsulatedNo
  • Glove Liner MaterialCotton
  • Glove Back ColourBlack
  • Knuckle Protection MaterialSuperFabric(R)
  • ANSI/ISEA Cut LevelA9
  • ANSI/ISEA Needlestick Level - Back5
  • ColourBlack
  • ANSI/ISEA Abrasion Level6
  • Glove Coating CoveragePalm
  • Minimum TemperatureNot Rated
  • Size- Numeric9
  • Grip Coating MaterialSilicone
  • Includes Double PalmYes
  • ANSI/ISEA Abrasion Cycles192900
  • ANSI/ISEA Puncture Level3
  • ANSI/ISEA Needlestick Force - Palm11.6 N
  • ANSI/ISEA Puncture Force88 N
  • Sold AsPair
  • Glove Coating FinishSmooth
  • Cut-Resistance Coverage Full
  • Cuff Style Shirred Slip-On
  • Palm Material Synthetic Leather
  • Glove Back Material SuperFabric(R)
  • Glove Construction Cut and Sewn
  • Standards EN 388
  • ANSI/ISEA Needlestick Level - Palm 5
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Series Hercules(R) NSR 3041
  • Glove Performance General Purpose
  • Size- Alpha L
  • Includes Reinforced Thumb Crotch No
  • Grip Pattern Dotted
  • Reflective Backing No
  • ANSI/ISEA Cut Load 8,668 g
  • ANSI/ISEA Needlestick Force - Fingertips 11.6 N
  • ANSI/ISEA Needlestick Force - Back 11.6 N
  • Pairs per Package 1
  • Latex-Free No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list