!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS GLOVES,HI VIS YELLOW,PR

MECHANICS GLOVES,HI VIS YELLOW,PR

IRONCLAD

MECHANICS GLOVES,HI VIS YELLOW,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES,HI VIS YELLOW,PR

MECHANICS GLOVES,HI VIS YELLOW,PR

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.46 / PAIR

EHC: EHC :
Min Qty 12 = $569.52

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWIEXHZI507XXXL
  • Mfr. Model # IEX-HZI5-07-XXXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Technical Specs

  • ItemMechanics Gloves
  • Hand Protection StyleGlove
  • Cuff StyleHook-and-Loop
  • Palm MaterialSynthetic Leather
  • Glove Back MaterialPolyester
  • Glove ConstructionCut and Sewn
  • StandardsANSI 105, EN 388-2016
  • Touchscreen CompatibleYes
  • Finger CoverageFull Finger
  • Impact Protection StyleLow-Profile
  • Glove PerformanceHigh Dexterity, Reinforced Thumb Crotch
  • Glove FeaturesBreathable Back, High-Visibility, Padded Palm, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
  • Reflective BackingYes
  • ANSI/ISEA Cut Load3,131 g
  • ANSI/ISEA Puncture Force45 N
  • Sold AsPair
  • EN 388 Impact RatedYes
  • Glove Hand StyleLeft and Right
  • Cut-Resistance Coverage Full
  • ANSI/ISEA Impact Level 1
  • Insulated No
  • Glove Liner Material HPPE
  • Glove Back Colour Orange/Yellow
  • Knuckle Protection Material TPR Rubber
  • ANSI/ISEA Cut Level A6
  • Colour High-Visibility Yellow
  • ANSI/ISEA Abrasion Level 3
  • Series COMMAND IEX-HZI5
  • Minimum Temperature Not Rated
  • Includes Double Palm No
  • ANSI/ISEA Abrasion Cycles 2,200
  • ANSI/ISEA Puncture Level 2
  • Pairs per Package 12
  • Anti-Static No
  • EN 388 Rating 3X43FP
  • Latex-Free Yes
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list