!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SYNTHETIC LEATHER PERFORMANCE GLOVES, SLIP-ON WRIST, XXXL, BLK/YLW, SPANDEX

SYNTHETIC LEATHER PERFORMANCE GLOVES, SLIP-ON WRIST, XXXL, BLK/YLW, SPANDEX

BOB DALE

SYNTHETIC LEATHER PERFORMANCE GLOVES, SLIP-ON WRIST, XXXL, BLK/YLW, SPANDEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SYNTHETIC LEATHER PERFORMANCE GLOVES, SLIP-ON WRIST, XXXL, BLK/YLW, SPANDEX

SYNTHETIC LEATHER PERFORMANCE GLOVES, SLIP-ON WRIST, XXXL, BLK/YLW, SPANDEX

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.96 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20110400X3L
  • Mfr. Model # 20-1-10400-X3L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 921
  • Shipping Weight 0.7 lbs

Product Details

These, ANSI-certified, black/yellow, synthetic leather performance gloves have a slip-on cuff and full finger coverage. These XXX-large gloves are made of Spandex and have a cut-and-sewn construction. They have a 360-degree coverage, a solid grip, a padded palm, a touch screen, and a pull strap.

Technical Specs

  • ItemMechanics Gloves
  • Hand Protection StyleGlove
  • Cuff StyleSlip-On
  • Palm MaterialSynthetic Leather
  • Glove Back MaterialSpandex
  • Glove ConstructionCut and Sewn
  • StandardsANSI/ISEA 105
  • Touchscreen CompatibleYes
  • Finger CoverageFull Finger
  • Impact Protection StyleStandard
  • Glove Coating CoverageUncoated
  • Minimum TemperatureNot Rated
  • Size- Numeric12
  • Grip Coating MaterialSilicone
  • Grip PatternTread
  • Reflective BackingNo
  • ANSI/ISEA Cut Load4,000 g
  • ANSI/ISEA Puncture Force100 N
  • Pairs per Package1
  • EN 388 Impact RatedNo
  • Grip Coating ColourBlack
  • Cut-Resistance Coverage Full
  • ANSI/ISEA Impact Level 2
  • Insulated No
  • Glove Liner Material Aramid
  • Glove Back Colour Yellow
  • Knuckle Protection Material TPR
  • ANSI/ISEA Cut Level A7
  • Colour Black, Yellow
  • ANSI/ISEA Abrasion Level 4
  • Series X-Site
  • Glove Performance High Grip
  • Size- Alpha 3XL
  • Includes Reinforced Thumb Crotch Yes
  • Glove Features Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
  • Includes Double Palm No
  • ANSI/ISEA Abrasion Cycles 3,000
  • ANSI/ISEA Puncture Level 4
  • ANSI/ISEA Impact Force 6.5 kN
  • Sold As Pair
  • Glove Hand Style Left and Right
  • Latex-Free No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list