!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT KNIT GLOVES, ANSI/ISEA NEEDLESTICK LEVEL 5 - PALM SIDE, S (7), COTTON

CUT-RESISTANT KNIT GLOVES, ANSI/ISEA NEEDLESTICK LEVEL 5 - PALM SIDE, S (7), COTTON

HEXARMOR

CUT-RESISTANT KNIT GLOVES, ANSI/ISEA NEEDLESTICK LEVEL 5 - PALM SIDE, S (7), COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT KNIT GLOVES, ANSI/ISEA NEEDLESTICK LEVEL 5 - PALM SIDE, S (7), COTTON

CUT-RESISTANT KNIT GLOVES, ANSI/ISEA NEEDLESTICK LEVEL 5 - PALM SIDE, S (7), COTTON

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $228.85 / PAIR

EHC: EHC :
Min Qty 12 = $2,746.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX4041S
  • Mfr. Model # 4041-S (7)
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These black Hexarmor PointGuard Ultra 4041 cut-resistant knit gloves are size small and are made with cotton and SuperFabric. In addition, they are uncoated and have a straight thumb style. They are rated ANSI/ISEA Cut Level A9 /ANSI/ISEA Puncture Level 3. They have a hook-and-loop cuff and feature padded knuckles.

Technical Specs

  • ItemMechanics Gloves
  • Hand Protection StyleGlove
  • Palm MaterialSynthetic Leather
  • Glove Back MaterialSuperFabric(R)
  • StandardsANSI/ISEA 105, EN 388
  • ANSI/ISEA Cut LevelA9
  • Touchscreen CompatibleNo
  • ANSI/ISEA Abrasion LevelNot Tested
  • Glove Coating CoverageUncoated
  • Minimum TemperatureNot Rated
  • Size- Numeric7
  • Grip Coating MaterialSilicone
  • Includes Double PalmNo
  • ANSI/ISEA Puncture Level3
  • Latex-FreeNo
  • Glove CutClute
  • Cut-Resistance Coverage Palm Side
  • Cuff Style Hook-and-Loop
  • Glove Liner Material Cotton
  • Glove Back Colour Black
  • Glove Coating Material Uncoated
  • ANSI/ISEA Needlestick Level - Palm 5
  • Colour Black
  • Series PointGuard(R) Ultra 4041
  • Glove Performance General Purpose
  • Size- Alpha S
  • Includes Reinforced Thumb Crotch No
  • Glove Features Padded Knuckles
  • Reflective Backing No
  • Glove Hand Style Left and Right
  • Glove Coating Finish Smooth

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list