HIGH PERFORMANCE MECHANICS GLOVES, BLK, L, COATED PALM, ANSI/ISEA ABRASION 4/PUNCTURE 2
HIGH PERFORMANCE MECHANICS GLOVES, BLK, L, COATED PALM, ANSI/ISEA ABRASION 4/PUNCTURE 2
WATSON GLOVES
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These black high performance and are made with a microfibre palm and polyester. In addition, they are abrasion-resistant, and inset thumb style. They are rated ANSI/ISEA Puncture Level 2. They are full-finger, have an elastic cuff. They feature are made with recycled materials on both back of hand and palm.
Technical Specs
Item Mechanics Gloves
Cuff Style Elastic
Palm Material Microfibre
Glove Construction Left and Right
Touchscreen Compatible Yes
Finger Coverage Full Finger
Glove Performance Multi Purpose
Grip Pattern Smooth
ANSI/ISEA Puncture Level 2
Sold As Pair
EN 388 Impact Rated Yes
Latex-Free No
Cuff Length 3 in
Cuff Colour Gray
Hand Protection Style Glove
Insulated No
Glove Back Colour Black
Standards EN388:2X11, ANSI Abrasion 4, ANSI Puncture 2
Colour Black
ANSI/ISEA Abrasion Level 4
Glove Features Made with Recycled Materials On Both Back of Hand and Palm
Includes Double Palm No
Pairs per Package 6
Anti-Static No
Glove Length 9 in
Stitching Material Cotton/Polyester
Cuff Material Polyester
Country of Origin China
(subject to change)
Alternate Products
WATSON GLOVES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.51
/ PAIR