!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS GLOVES, 2XL (12), FULL FINGER, SYNTHETIC LEATHER, HI-VIS GREEN

MECHANICS GLOVES, 2XL (12), FULL FINGER, SYNTHETIC LEATHER, HI-VIS GREEN

RINGERS GLOVES

MECHANICS GLOVES, 2XL (12), FULL FINGER, SYNTHETIC LEATHER, HI-VIS GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES, 2XL (12), FULL FINGER, SYNTHETIC LEATHER, HI-VIS GREEN

MECHANICS GLOVES, 2XL (12), FULL FINGER, SYNTHETIC LEATHER, HI-VIS GREEN

RINGERS GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.13 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RIN138-12
  • Mfr. Model # 138-12
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These yellow Ringers Gloves Turbo Plus 138 mechanics gloves are size XX-large and are made with synthetic leather. In addition, they have nylon stitching, and straight thumb style. They are full-finger, have a hook-and-loop cuff, and an EN 388 Rating of 3121, and a max temp of 212 Degrees F. They feature high-visibility, a reinforced thumb crotch, are silicone-free, and are touchscreen compatible.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleHook-and-Loop
  • Maximum Temperature212 Degrees F
  • Glove Liner MaterialUnlined
  • Glove Back ColourLime
  • StandardsEN 388
  • ColourYellow
  • ANSI/ISEA Abrasion LevelNot Tested
  • Glove PerformanceGeneral Purpose
  • Size- Alpha2XL
  • Includes Reinforced Thumb CrotchYes
  • Includes Double PalmNo
  • ANSI/ISEA Cut Load200 g
  • Anti-StaticNo
  • Glove Hand StyleLeft and Right
  • Latex-FreeYes
  • Cut-Resistance Coverage Palm Side
  • Insulated No
  • Palm Material Synthetic Leather
  • Glove Back Material Polyester Mesh
  • Glove Construction Cut and Sewn
  • Touchscreen Compatible Yes
  • Finger Coverage Full Finger
  • Series Turbo Plus
  • Minimum Temperature Not Rated
  • Size- Numeric 12
  • Glove Features High-Visibility, Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible
  • Reflective Backing Yes
  • Sold As Pair
  • EN 388 Rating 3121
  • Glove Length 9 in
  • Stitching Material Nylon
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list