The bright, orange Spandex(R) on the back of these mechanics gloves are high-visibility. Made with reinforced thumbs and lined with HPPE, the pair features neoprene hook-and-loop cuffs for easy adjustment. These gloves are size medium/8.
Technical Specs
ItemMechanics Gloves
Hand Protection StyleGlove
Cuff StyleHook-and-Loop
Palm MaterialCowhide
Glove Back MaterialSpandex
Glove ConstructionCut and Sewn
High-Visibility FeaturesHigh-Visibility Backing
ANSI/ISEA Cut LevelA5
ColourWhite
ANSI/ISEA Abrasion Level4
SeriesPredator
Glove PerformanceGeneral Purpose
Size- AlphaM
Includes Reinforced Thumb CrotchYes
Leather GradePremium
Reflective BackingYes
ANSI/ISEA Cut Load2,999 g
ANSI/ISEA Puncture Force186 N
Pairs per Package1
Anti-StaticNo
Glove Length9 in
Stitching MaterialCotton, Polyester
Cuff ColourBlack
Cut-Resistance CoveragePalm Side
ANSI/ISEA Impact Level1
InsulatedNo
Glove Liner MaterialHypermax
Glove Back ColourOrange
Knuckle Protection MaterialTPR
StandardsANSI/ISEA 105, EN 388
Touchscreen CompatibleNo
Finger CoverageFull Finger
Impact Protection StyleStandard
Glove Coating CoverageUncoated
Minimum TemperatureNot Rated
Size- Numeric8
Glove FeaturesID Panel, Padded Palm, Reinforced Thumb Crotch