GLOVES, IMPACT/ABRASION RESIST, HIGH VIS, TOUCHSCREEN, FULL FINGER, M/8, YELLOW, NYLON/POLY/TPR
GLOVES, IMPACT/ABRASION RESIST, HIGH VIS, TOUCHSCREEN, FULL FINGER, M/8, YELLOW, NYLON/POLY/TPR
IRONCLAD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
These yellow, high-visibility, touchscreen compatible, full-finger gloves in size medium/eight are impact- and abrasion-resistant. They have TPR knuckle padding and a one-layer palm construction, as well as an ANSI cut level of A2, a hook and loop style closure, and an anti-abrasion level two rating.
Technical Specs
Item Mechanics Gloves
Cuff Style Hook-and-Loop
Palm Material Synthetic Leather
Glove Back Material Polyester
Glove Construction Cut and Sewn
Standards EN 388
Touchscreen Compatible Yes
Finger Coverage Full Finger
Series Command(TM)
Minimum Temperature Not Rated
Size- Numeric 8
Glove Features High-Visibility, Padded Knuckles, Touchscreen Compatible
Reflective Backing Yes
ANSI/ISEA Cut Load 699 g
ANSI/ISEA Puncture Force 45 N
EN 388 Impact Rated Yes
Glove Hand Style Left and Right
Latex-Free Yes
Cut-Resistance Coverage Palm Side
Insulated No
Glove Liner Material Unlined
Glove Back Colour Lime/Orange
Knuckle Protection Material TPR
ANSI/ISEA Cut Level A2
Colour Orange, Yellow
ANSI/ISEA Abrasion Level 3
Glove Performance General Purpose
Size- Alpha M
Includes Reinforced Thumb Crotch No
Includes Double Palm No
ANSI/ISEA Abrasion Cycles 2200
ANSI/ISEA Puncture Level 2
Anti-Static No
EN 388 Rating 3121AP
Glove Length 9 in
Stitching Material Nylon
Country of Origin China
(subject to change)