MECHANICS GLOVES, M (8), FULL FINGER, SYNTHETIC LEATHER, TPR, 3121
MECHANICS GLOVES, M (8), FULL FINGER, SYNTHETIC LEATHER, TPR, 3121
IRONCLAD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
These black/yellow Ironclad Workcrew WCG2 mechanics gloves are size medium and are made with TPR and nylon. In addition, they have nylon stitching, and a wing thumb style. They are rated ANSI/ISEA Puncture Level 2. They are full-finger and have a slip-on cuff, and an EN 388 Rating of 3121. They feature pull straps and reinforced thumb crotch.
Technical Specs
Item Mechanics Gloves
Insulated No
Glove Liner Material Unlined
Glove Back Colour Black
Knuckle Protection Material TPR
Touchscreen Compatible No
Finger Coverage Full Finger
Series Workcrew(R)
Minimum Temperature Not Rated
Size- Numeric 8
Glove Features Pull Strap, Reinforced Thumb Crotch
Reflective Backing No
ANSI/ISEA Puncture Force 29 N
Anti-Static No
EN 388 Rating 3121
Glove Length 9 in
Stitching Material Nylon
Cuff Style Slip-On
Palm Material Synthetic Leather
Glove Back Material Nylon
Glove Construction Cut and Sewn
Standards EN 388
Colour Black, Yellow
ANSI/ISEA Abrasion Level Not Tested
Glove Performance General Purpose
Size- Alpha M
Includes Reinforced Thumb Crotch Yes
Includes Double Palm No
ANSI/ISEA Puncture Level 2
Sold As Pair
EN 388 Impact Rated No
Glove Hand Style Left and Right
Latex-Free Yes
Country of Origin Varies
(subject to change)