!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, SIZE M(8), WHITE/BLACK/YELLOW, SYNTHETIC LEATHER, PAIR

CUT-RESISTANT GLOVES, SIZE M(8), WHITE/BLACK/YELLOW, SYNTHETIC LEATHER, PAIR

HEXARMOR

CUT-RESISTANT GLOVES, SIZE M(8), WHITE/BLACK/YELLOW, SYNTHETIC LEATHER, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, SIZE M(8), WHITE/BLACK/YELLOW, SYNTHETIC LEATHER, PAIR

CUT-RESISTANT GLOVES, SIZE M(8), WHITE/BLACK/YELLOW, SYNTHETIC LEATHER, PAIR

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $124.91 / pair

EHC: EHC :
Min Qty 12 = $1,498.92

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX4030-8
  • Mfr. Model # 4030-M (8)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Are you hesitant to throw your heavy duty work gloves in the washer after a hard day's work? These gloves are the answer. They are made from machine washable synthetic leather and offer high level cut and abrasion protection. Available in white, with black and yellow accents and in medium size 8.

Technical Specs

  • ItemMechanics Gloves
  • Hand Protection StyleGlove
  • Cuff StyleHook-and-Loop
  • Palm MaterialSynthetic Leather
  • Glove Back MaterialCotton
  • Glove ConstructionCut and Sewn
  • High-Visibility FeaturesHigh-Visibility Backing
  • Glove Coating MaterialUncoated
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • Impact Protection StyleLow-Profile
  • Glove Coating CoverageUncoated
  • Minimum Temperature32 Degrees F
  • Size- Numeric8
  • Grip Coating MaterialPVC
  • Grip PatternStripes
  • Reflective BackingNo
  • ANSI/ISEA Cut Load5,261 g
  • ANSI/ISEA Puncture Force47 N
  • Pairs per Package1
  • Anti-StaticNo
  • EN 388 Rating4X21FP
  • Glove Length9 in
  • Latex-FreeNo
  • Stitching MaterialNylon
  • Cut-Resistance Coverage Palm Side
  • ANSI/ISEA Impact Level 2
  • Insulated No
  • Glove Liner Material Cotton
  • Glove Back Colour Lime/White
  • Knuckle Protection Material TPR
  • Standards EN 388
  • ANSI/ISEA Cut Level A8
  • Colour Black, White, Yellow
  • ANSI/ISEA Abrasion Level 4
  • Series Chrome Oasis
  • Glove Performance High Grip
  • Size- Alpha M
  • Includes Reinforced Thumb Crotch Yes
  • Glove Features Breathable Back, Reinforced Thumb Crotch
  • Includes Double Palm No
  • ANSI/ISEA Abrasion Cycles 32598
  • ANSI/ISEA Puncture Level 2
  • ANSI/ISEA Impact Force 9 kN
  • Sold As Pair
  • EN 388 Impact Rated Yes
  • Glove Hand Style Left and Right
  • Grip Coating Colour High-Visibility Yellow
  • Layered Palm Material SuperFabric(R)
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list