!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS GLOVES, S (7), FULL FINGER, HOOK-AND-LOOP CUFF, NEOPRENE

MECHANICS GLOVES, S (7), FULL FINGER, HOOK-AND-LOOP CUFF, NEOPRENE

IRONCLAD

MECHANICS GLOVES, S (7), FULL FINGER, HOOK-AND-LOOP CUFF, NEOPRENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES, S (7), FULL FINGER, HOOK-AND-LOOP CUFF, NEOPRENE

MECHANICS GLOVES, S (7), FULL FINGER, HOOK-AND-LOOP CUFF, NEOPRENE

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.09 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG24U124
  • Mfr. Model # BHG2-02-S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 918
  • Shipping Weight 0.2 lbs

Product Details

These black Ironclad Box Handler BHG2 mechanics gloves are size small and are made with neoprene and nylon. In addition, they have nylon stitching. They are rated ANSI/ISEA Cut Level A1 /ANSI/ISEA Puncture Level 2. They are full-finger, have a hook-and-loop cuff, and an EN 388 Rating of 3131A. They feature pull straps.

Technical Specs

  • ItemMechanics Gloves
  • InsulatedNo
  • Glove Liner MaterialUnlined
  • Glove Back ColourBlack
  • Knuckle Protection MaterialNeoprene
  • ANSI/ISEA Cut LevelA1
  • ColourBlack
  • ANSI/ISEA Abrasion Level4
  • Glove PerformanceHigh Grip
  • Size- AlphaS
  • Includes Reinforced Thumb CrotchNo
  • Glove FeaturesPull Strap
  • Includes Double PalmNo
  • ANSI/ISEA Abrasion Cycles4552
  • ANSI/ISEA Puncture Level2
  • Sold AsPair
  • EN 388 Impact RatedNo
  • Glove Hand StyleLeft and Right
  • Grip Coating ColourBlack
  • Stitching MaterialNylon
  • Cuff Style Hook-and-Loop
  • Palm Material Synthetic Leather
  • Glove Back Material Nylon
  • Glove Construction Cut and Sewn
  • Standards EN 388
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Series Box Handler(R)
  • Minimum Temperature Not Rated
  • Size- Numeric 7
  • Grip Coating Material Silicone
  • Grip Pattern Tread
  • Reflective Backing No
  • ANSI/ISEA Cut Load 215 g
  • ANSI/ISEA Puncture Force 50 N
  • Anti-Static No
  • EN 388 Rating 3131A
  • Glove Length 9 in
  • Latex-Free Yes
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list