!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK GLOVES, L, BLACK, 9 IN, SYNTHETIC LEATHER PALM/BACK

WORK GLOVES, L, BLACK, 9 IN, SYNTHETIC LEATHER PALM/BACK

MECHANIX WEAR

WORK GLOVES, L, BLACK, 9 IN, SYNTHETIC LEATHER PALM/BACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK GLOVES, L, BLACK, 9 IN, SYNTHETIC LEATHER PALM/BACK

WORK GLOVES, L, BLACK, 9 IN, SYNTHETIC LEATHER PALM/BACK

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.59 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MWXPP4X75010
  • Mfr. Model # PP4X-75-010
  • UNSPSC # 46181505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These CE/EN-certified, black, large, work gloves have a nine-inch length with synthetic leather palm and back and a tricot liner. They have foam knuckle padding and nylon stitching with a slip-on cuff style. These gloves are cut-and-sewn, and have a hook-and-loop closure.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleHook-and-Loop
  • Palm MaterialSynthetic Leather
  • Glove Back MaterialSynthetic Leather
  • Glove ConstructionCut and Sewn
  • StandardsEN 388
  • ColourBlack
  • ANSI/ISEA Abrasion LevelNot Tested
  • Glove PerformanceGeneral Purpose
  • Size- AlphaL
  • Includes Reinforced Thumb CrotchYes
  • Includes Double PalmNo
  • ANSI/ISEA Puncture Level1
  • Anti-StaticNo
  • EN 388 Rating4131X
  • Glove Length9 in
  • Stitching MaterialNylon
  • Cut-Resistance Coverage Palm Side
  • Insulated No
  • Glove Liner Material Tricot
  • Glove Back Colour Black/Beige
  • Knuckle Protection Material Foam
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Series Material4X
  • Minimum Temperature Not Rated
  • Size- Numeric 10
  • Glove Features Padded Palm, Pull Strap, Reinforced Palm, Reinforced Thumb Strap
  • Reflective Backing No
  • ANSI/ISEA Puncture Force 20 N
  • EN 388 Impact Rated No
  • Glove Hand Style Left and Right
  • Latex-Free No
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list