!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, ANTI-VIBRATION, IMPACT RESIST, FULL FINGER, M/8, BLACK/GREY, NYLON/SPANDEX/NEOPRENE

GLOVES, ANTI-VIBRATION, IMPACT RESIST, FULL FINGER, M/8, BLACK/GREY, NYLON/SPANDEX/NEOPRENE

IRONCLAD

GLOVES, ANTI-VIBRATION, IMPACT RESIST, FULL FINGER, M/8, BLACK/GREY, NYLON/SPANDEX/NEOPRENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, ANTI-VIBRATION, IMPACT RESIST, FULL FINGER, M/8, BLACK/GREY, NYLON/SPANDEX/NEOPRENE

GLOVES, ANTI-VIBRATION, IMPACT RESIST, FULL FINGER, M/8, BLACK/GREY, NYLON/SPANDEX/NEOPRENE

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.61 / PAIR

EHC: EHC :
Min Qty 12 = $451.32

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWWWI203M
  • Mfr. Model # WWI2-03-M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.325 lbs

Product Details

These impact-resistant, anti-vibration, size Medium/eight gloves feature a PTFE-treated one-layer construction microsuede palm, an abrasion level two rating, a nylon and spandex glove back, and neoprene knuckle padding. These full finger, black and grey gloves have a knit cuff, a hook and loop closure, are unlined, and are rated at an ANSI cut level 1.

Technical Specs

  • ItemMechanics Gloves
  • InsulatedNo
  • Glove Liner MaterialUnlined
  • Glove Back ColourBlack/Grey
  • StandardsEN 388
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • SeriesVibration Impact
  • Minimum TemperatureNot Rated
  • Size- AlphaM
  • Includes Reinforced Thumb CrotchYes
  • Includes Double PalmNo
  • ANSI/ISEA Puncture Level3
  • Anti-StaticNo
  • EN 388 Rating2122
  • Glove Length9 in
  • Stitching MaterialNylon
  • Cuff Style Hook-and-Loop
  • Palm Material Synthetic Leather
  • Glove Back Material Nylon
  • Glove Construction Cut and Sewn
  • ANSI/ISEA Cut Level 1
  • Colour Black
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Performance High Dexterity
  • Vibration Dampening Method Gel
  • Size- Numeric 8
  • Glove Features Reinforced Thumb Crotch, Thumb Sweat Wipe
  • Reflective Backing No
  • ANSI/ISEA Puncture Force 65 N
  • EN 388 Impact Rated No
  • Glove Hand Style Left and Right
  • Latex-Free Yes
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list