GLOVES, IMPACT/ABRASION RESISTANT, TOUCHSCREEN, FULL FINGER, L/9, BLACK, POLYESTER/NYLON/NEOPRENE
GLOVES, IMPACT/ABRASION RESISTANT, TOUCHSCREEN, FULL FINGER, L/9, BLACK, POLYESTER/NYLON/NEOPRENE
IRONCLAD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
With neoprene knuckle padding and a one-layer nylon palm construction, as well as an ANSI cut level of A2, these pro gloves are impact-resistant and have an anti-abrasion level two rating. The size large/nine, black, full-finger, lined gloves have a polyester back, a hook and loop cuff closure, and are touchscreen compatible.
Technical Specs
Item Mechanics Gloves
Cuff Style Hook-and-Loop
Palm Material Synthetic Leather
Glove Back Material Polyester
Glove Construction Cut and Sewn
Standards EN 388
Touchscreen Compatible Yes
Finger Coverage Full Finger
Series Command(TM)
Minimum Temperature Not Rated
Size- Numeric 9
Glove Features Pull Strap, Touchscreen Compatible
Reflective Backing No
ANSI/ISEA Cut Load 635 g
ANSI/ISEA Puncture Force 49 N
EN 388 Impact Rated No
Glove Hand Style Left and Right
Latex-Free Yes
Cut-Resistance Coverage Palm Side
Insulated No
Glove Liner Material Unlined
Glove Back Colour Black
Knuckle Protection Material Neoprene
ANSI/ISEA Cut Level A2
Colour Black
ANSI/ISEA Abrasion Level 3
Glove Performance General Purpose
Size- Alpha L
Includes Reinforced Thumb Crotch No
Includes Double Palm No
ANSI/ISEA Abrasion Cycles 2200
ANSI/ISEA Puncture Level 2
Anti-Static No
EN 388 Rating 2121
Glove Length 9 in
Stitching Material Nylon
Country of Origin China
(subject to change)