!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, GRIP, ANTI-VIBRATION/ABRASION, TOUCHSCREEN, FULL FINGER, L/9, BLK, SILICONE/POLY/NEOPRENE

GLOVES, GRIP, ANTI-VIBRATION/ABRASION, TOUCHSCREEN, FULL FINGER, L/9, BLK, SILICONE/POLY/NEOPRENE

IRONCLAD

GLOVES, GRIP, ANTI-VIBRATION/ABRASION, TOUCHSCREEN, FULL FINGER, L/9, BLK, SILICONE/POLY/NEOPRENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, GRIP, ANTI-VIBRATION/ABRASION, TOUCHSCREEN, FULL FINGER, L/9, BLK, SILICONE/POLY/NEOPRENE

GLOVES, GRIP, ANTI-VIBRATION/ABRASION, TOUCHSCREEN, FULL FINGER, L/9, BLK, SILICONE/POLY/NEOPRENE

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.72 / PAIR

EHC: EHC :
Min Qty 12 = $392.64

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWIEXMGG04L
  • Mfr. Model # IEX-MGG-04-L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Product Details

These black, touchscreen compatible, full-finger gloves in size large/nine are anti-vibration and abrasion-resistant. They have neoprene knuckle padding and a one-layer silicone palm construction, as well as an ANSI cut level of A1, a hook and loop style closure, a polyester back, and an anti-abrasion level two rating.

Technical Specs

  • ItemMechanics Gloves
  • InsulatedNo
  • Glove Liner MaterialUnlined
  • Glove Back ColourBlack
  • Knuckle Protection MaterialNeoprene
  • ANSI/ISEA Cut LevelA1
  • ColourBlack
  • ANSI/ISEA Abrasion Level5
  • Glove PerformanceHigh Grip
  • Size- AlphaL
  • Includes Reinforced Thumb CrotchNo
  • Glove FeaturesPull Strap, Touchscreen Compatible
  • Includes Double PalmNo
  • ANSI/ISEA Abrasion Cycles15168
  • ANSI/ISEA Puncture Level2
  • Anti-StaticNo
  • EN 388 Rating3121
  • Glove Length9 in
  • Latex-FreeYes
  • Cuff Style Hook-and-Loop
  • Palm Material Synthetic Leather
  • Glove Back Material Polyester
  • Glove Construction Cut and Sewn
  • Standards EN 388
  • Touchscreen Compatible Yes
  • Finger Coverage Full Finger
  • Series Command(TM)
  • Minimum Temperature Not Rated
  • Size- Numeric 9
  • Grip Coating Material Silicone
  • Grip Pattern Tread
  • Reflective Backing No
  • ANSI/ISEA Cut Load 242 g
  • ANSI/ISEA Puncture Force 33 N
  • EN 388 Impact Rated No
  • Glove Hand Style Left and Right
  • Grip Coating Colour Grey
  • Stitching Material Nylon
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list