DEXTERITY PERFORMANCE GLOVES, UNLINED, SZ S, LEATHER/THERMOPLASTIC, PR
DEXTERITY PERFORMANCE GLOVES, UNLINED, SZ S, LEATHER/THERMOPLASTIC, PR
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Safeguard your hands at work with these performance gloves. They are unlined and have a thermoplastic back for great dexterity. These leather, size small gloves are less bulky, making it easier to use tools. They are sold by the pair.
Technical Specs
Item Mechanics Gloves
Cuff Style Slip-On
Palm Material Synthetic Leather
Glove Back Material Neoprene, Spandex
Glove Construction Cut and Sewn
Touchscreen Compatible No
Finger Coverage Full Finger
Series X-Site
Glove Performance General Purpose
Size- Alpha S
Includes Reinforced Thumb Crotch No
Includes Double Palm No
Sold As Pair
EN 388 Impact Rated No
Glove Length 9 in
Layered Palm Material Synthetic Leather
Hand Protection Style Glove
Insulated No
Glove Liner Material Unlined
Glove Back Colour Black
Knuckle Protection Material Neoprene
Colour Black
ANSI/ISEA Abrasion Level Not Tested
Glove Coating Coverage Uncoated
Minimum Temperature Not Rated
Size- Numeric 7
Glove Features Padded Palm
Reflective Backing No
Anti-Static No
Glove Hand Style Left and Right
Latex-Free Yes
Cuff Colour Black
Country of Origin China
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.40
/ pair