!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MECHANICS GLOVES, M (8), FULL FINGER, GOATSKIN, HOOK-AND-LOOP CUFF

MECHANICS GLOVES, M (8), FULL FINGER, GOATSKIN, HOOK-AND-LOOP CUFF

IRONCLAD

MECHANICS GLOVES, M (8), FULL FINGER, GOATSKIN, HOOK-AND-LOOP CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES, M (8), FULL FINGER, GOATSKIN, HOOK-AND-LOOP CUFF

MECHANICS GLOVES, M (8), FULL FINGER, GOATSKIN, HOOK-AND-LOOP CUFF

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.15 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWG-EXMLG2-03M
  • Mfr. Model # G-EXMLG2-03-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 913
  • Shipping Weight 0.2 lbs

Product Details

These black/gold Ironclad EXO G-EXMLG2 mechanics gloves are size medium and are made with goatskin leather/polyester. In addition, they have nylon stitching, and full thumb style. They are rated ANSI/ISEA Puncture Level 1. They are full-finger, have a hook-and-loop cuff, and an EN 388 Rating of 2112. They feature pull straps.

Technical Specs

  • ItemMechanics Gloves
  • InsulatedNo
  • Glove Liner MaterialUnlined
  • Glove Back ColourBlack/Yellow
  • StandardsEN 388
  • ColourBlack, Gold
  • ANSI/ISEA Abrasion Level2
  • Glove PerformanceGeneral Purpose
  • Size- AlphaM
  • Includes Reinforced Thumb CrotchNo
  • Includes Double PalmNo
  • ANSI/ISEA Abrasion Cycles1487
  • ANSI/ISEA Puncture Level1
  • Anti-StaticNo
  • EN 388 Rating2112
  • Glove Length9 in
  • Leather Palm ProcessGrain
  • Cuff Style Hook-and-Loop
  • Palm Material Goatskin
  • Glove Back Material Polyester
  • Glove Construction Cut and Sewn
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Series EXO
  • Minimum Temperature Not Rated
  • Size- Numeric 8
  • Glove Features Pull Strap
  • Reflective Backing No
  • ANSI/ISEA Cut Load 101 g
  • ANSI/ISEA Puncture Force 10 N
  • EN 388 Impact Rated No
  • Glove Hand Style Left and Right
  • Latex-Free Yes
  • Stitching Material Nylon

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list