!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, TOUCHSCREEN, SIZE XL, HIGH-VISIBILITY YELLOW, SYNTHETIC LEATHER/SPANDEX/NYLON

GLOVES, TOUCHSCREEN, SIZE XL, HIGH-VISIBILITY YELLOW, SYNTHETIC LEATHER/SPANDEX/NYLON

IRONCLAD

GLOVES, TOUCHSCREEN, SIZE XL, HIGH-VISIBILITY YELLOW, SYNTHETIC LEATHER/SPANDEX/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, TOUCHSCREEN, SIZE XL, HIGH-VISIBILITY YELLOW, SYNTHETIC LEATHER/SPANDEX/NYLON

GLOVES, TOUCHSCREEN, SIZE XL, HIGH-VISIBILITY YELLOW, SYNTHETIC LEATHER/SPANDEX/NYLON

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.32 / pair

EHC: EHC :
Min Qty 12 = $315.84

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWIEXHSY05XL
  • Mfr. Model # IEX-HSY-05-XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.193 lbs

Product Details

These winged touchscreen gloves are size X-large, high-visibility yellow, and have a palm material of a single-layer of embossed synthetic leather. The backing on these gloves is made from spandex, the stitching is nylon, and there is no knuckle padding or lining. These gloves have a slip-on cuff, a slip-fit closure, and have full-finger style.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleShirred Slip-On
  • Palm MaterialSynthetic Leather
  • Glove Back MaterialPolyester
  • Glove ConstructionCut and Sewn
  • ANSI/ISEA Cut LevelA2
  • ColourYellow
  • ANSI/ISEA Abrasion Level3
  • Glove PerformanceGeneral Purpose
  • Size- AlphaXL
  • Includes Reinforced Thumb CrotchYes
  • Includes Double PalmNo
  • ANSI/ISEA Abrasion Cycles2200
  • ANSI/ISEA Puncture Level2
  • Anti-StaticNo
  • EN 388 Rating2121
  • Glove Length9 3/4 in
  • Stitching MaterialNylon
  • Cut-Resistance Coverage Palm Side
  • Insulated No
  • Glove Liner Material Unlined
  • Glove Back Colour Lime
  • Standards EN 388
  • Touchscreen Compatible Yes
  • Finger Coverage Full Finger
  • Series Command(TM)
  • Minimum Temperature Not Rated
  • Size- Numeric 10
  • Glove Features High-Visibility, Reinforced Thumb Crotch, Touchscreen Compatible
  • Reflective Backing Yes
  • ANSI/ISEA Cut Load 635 g
  • ANSI/ISEA Puncture Force 48 N
  • EN 388 Impact Rated No
  • Glove Hand Style Left and Right
  • Latex-Free Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list