GLOVES, CLOSED CUFF, LO PRO, IMPACT RESIST, HIGH-VIS, ORNG/GRN, S/7, MICROSUEDE/NYLON/SPANDEX/TPR
GLOVES, CLOSED CUFF, LO PRO, IMPACT RESIST, HIGH-VIS, ORNG/GRN, S/7, MICROSUEDE/NYLON/SPANDEX/TPR
IRONCLAD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
A two-layer, microsuede palm construction, nylon and Spandex glove back, and TPR knuckle padding combine for comfort, protection, and impact resistance in these lined, size small/seven, high-visibility, orange and green full finger gloves. They offer a low profile and ANSI cut level A3 protection as well as a closed cuff and hook and loop closure.
Technical Specs
Item Mechanics Gloves
ANSI/ISEA Impact Level 1
Insulated No
Glove Liner Material Unlined
Glove Back Colour Orange
Knuckle Protection Material TPR
ANSI/ISEA Cut Level A4
Colour Green, Orange
ANSI/ISEA Abrasion Level 3
Series KONG(R)
Minimum Temperature Not Rated
Size- Numeric 7
Glove Features Reinforced Thumb Crotch
Reflective Backing Yes
ANSI/ISEA Cut Load 1,893 g
ANSI/ISEA Puncture Force 250 N
Anti-Static No
EN 388 Rating 3X44DP
Glove Length 9 3/4 in
Layered Palm Material Armortex(R)
Cut-Resistance Coverage Palm Side
Cuff Style Hook-and-Loop
Palm Material Synthetic Leather
Glove Back Material Nylon, Spandex
Glove Construction Cut and Sewn
Standards EN 388
Touchscreen Compatible No
Finger Coverage Full Finger
Impact Protection Style Standard
Glove Performance General Purpose
Size- Alpha S
Includes Reinforced Thumb Crotch Yes
Includes Double Palm Yes
ANSI/ISEA Abrasion Cycles 2602
ANSI/ISEA Puncture Level 5
ANSI/ISEA Impact Force 9 kN
EN 388 Impact Rated Yes
Glove Hand Style Left and Right
Latex-Free Yes
Stitching Material Nylon
Country of Origin Indonesia
(subject to change)