!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVE, HI-VISIBILITY, REINF THUMB, H & L CUFF,SIZE X-LARGE/10, ORANGE, HPPE/SPANDEX/NEOPRENE, PAIR

GLOVE, HI-VISIBILITY, REINF THUMB, H & L CUFF,SIZE X-LARGE/10, ORANGE, HPPE/SPANDEX/NEOPRENE, PAIR

MCR SAFETY

GLOVE, HI-VISIBILITY, REINF THUMB, H & L CUFF,SIZE X-LARGE/10, ORANGE, HPPE/SPANDEX/NEOPRENE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVE, HI-VISIBILITY, REINF THUMB, H & L CUFF,SIZE X-LARGE/10, ORANGE, HPPE/SPANDEX/NEOPRENE, PAIR

GLOVE, HI-VISIBILITY, REINF THUMB, H & L CUFF,SIZE X-LARGE/10, ORANGE, HPPE/SPANDEX/NEOPRENE, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.39 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFPD2910XL
  • Mfr. Model # PD2910XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Product Details

Made with a reinforced thumb and lined with HPPE, this pair of mechanic gloves features neoprene hook-and-loop cuffs for easy adjustment. The bright, orange Spandex(R) on the back of the gloves provides high visibility. These gloves are size X-large/10.

Technical Specs

  • ItemMechanics Gloves
  • Hand Protection StyleGlove
  • Cuff StyleHook-and-Loop
  • Palm MaterialCowhide
  • Glove Back MaterialSpandex
  • Glove ConstructionCut and Sewn
  • High-Visibility FeaturesHigh-Visibility Backing
  • ANSI/ISEA Cut LevelA5
  • ColourWhite
  • ANSI/ISEA Abrasion Level4
  • SeriesPredator
  • Glove PerformanceGeneral Purpose
  • Size- AlphaXL
  • Includes Reinforced Thumb CrotchYes
  • Leather GradePremium
  • Reflective BackingYes
  • ANSI/ISEA Cut Load2,999 g
  • ANSI/ISEA Puncture Force186 N
  • Pairs per Package1
  • Anti-StaticNo
  • Glove Length9 1/2 in
  • Stitching MaterialCotton, Polyester
  • Cuff ColourBlack
  • Cut-Resistance Coverage Palm Side
  • ANSI/ISEA Impact Level 1
  • Insulated No
  • Glove Liner Material Hypermax
  • Glove Back Colour Orange
  • Knuckle Protection Material TPR
  • Standards ANSI/ISEA 105, EN 388
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Impact Protection Style Standard
  • Glove Coating Coverage Uncoated
  • Minimum Temperature Not Rated
  • Size- Numeric 10
  • Glove Features ID Panel, Padded Palm, Reinforced Thumb Crotch
  • Includes Double Palm Yes
  • ANSI/ISEA Abrasion Cycles 4000
  • ANSI/ISEA Puncture Level 5
  • ANSI/ISEA Impact Force 8 kN
  • Sold As Pair
  • Glove Hand Style Left and Right
  • Leather Palm Process Grain
  • Cuff Material Neoprene
  • Glove Cut Gunn
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list