!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, COLD PROTECT, IMPACT/ABR RESIST, TOUCHSCREEN, FULL FINGER, XL/10, BLK, SUEDE/NEOPRENE/TPR

GLOVES, COLD PROTECT, IMPACT/ABR RESIST, TOUCHSCREEN, FULL FINGER, XL/10, BLK, SUEDE/NEOPRENE/TPR

IRONCLAD

GLOVES, COLD PROTECT, IMPACT/ABR RESIST, TOUCHSCREEN, FULL FINGER, XL/10, BLK, SUEDE/NEOPRENE/TPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, COLD PROTECT, IMPACT/ABR RESIST, TOUCHSCREEN, FULL FINGER, XL/10, BLK, SUEDE/NEOPRENE/TPR

GLOVES, COLD PROTECT, IMPACT/ABR RESIST, TOUCHSCREEN, FULL FINGER, XL/10, BLK, SUEDE/NEOPRENE/TPR

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.10 / PAIR

EHC: EHC :
Min Qty 12 = $409.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWIEXNMTW05XL
  • Mfr. Model # IEX-NMTW-05-XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.352 lbs

Product Details

These unlined, full-finger, impact- and abrasion-resistant, black, cold protection gloves have reinforced suede palm construction, Neoprene glove backs, and TPR knuckle padding. They also have an ANSI cut level of A2, and meet level two anti-abrasion standards. They are a size X-large/10 with a hook and loop closure cuff, and are touchscreen compatible.

Technical Specs

  • ItemMechanics Gloves
  • Hand Protection StyleGlove
  • Glove Insulation MaterialNeoprene
  • Palm MaterialSynthetic Leather
  • Glove Back MaterialNeoprene
  • Glove ConstructionCut and Sewn
  • StandardsANSI/ISEA 105, EN 388
  • Touchscreen CompatibleYes
  • Finger CoverageFull Finger
  • SeriesCommand(TM)
  • Minimum Temperature40 Degrees F
  • Size- Numeric10
  • Includes Double PalmNo
  • ANSI/ISEA Abrasion Cycles2200
  • ANSI/ISEA Puncture Level2
  • Anti-StaticNo
  • EN 388 Rating2131A
  • Glove Length9 1/2 in
  • Stitching MaterialNylon
  • Cut-Resistance Coverage Palm Side
  • Cuff Style Hook-and-Loop
  • Insulated Yes
  • Glove Liner Material Unlined
  • Glove Back Colour Black
  • Knuckle Protection Material TPR
  • ANSI/ISEA Cut Level A2
  • Colour Black
  • ANSI/ISEA Abrasion Level 3
  • Glove Performance General Purpose
  • Size- Alpha XL
  • Glove Features Padded Knuckles, Padded Palm, Water Resistant
  • Reflective Backing Yes
  • ANSI/ISEA Cut Load 635 g
  • ANSI/ISEA Puncture Force 49 N
  • EN 388 Impact Rated No
  • Glove Hand Style Left and Right
  • Latex-Free Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list