!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MECHANICS GLOVES, XS (6), SYNTHETIC LEATHER WITH SYNTHETIC LEATHER GRIP

MECHANICS GLOVES, XS (6), SYNTHETIC LEATHER WITH SYNTHETIC LEATHER GRIP

HEXARMOR

MECHANICS GLOVES, XS (6), SYNTHETIC LEATHER WITH SYNTHETIC LEATHER GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES, XS (6), SYNTHETIC LEATHER WITH SYNTHETIC LEATHER GRIP

MECHANICS GLOVES, XS (6), SYNTHETIC LEATHER WITH SYNTHETIC LEATHER GRIP

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $143.38 / PAIR

EHC: EHC :
Min Qty 12 = $1,720.56

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX4018XS
  • Mfr. Model # 4018-XS (6)
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

These black/blue HexArmor Chrome 4018 mechanics gloves are size X-small and are made with SuperFabric and synthetic leather. In addition, they have core spun thread stitching, and straight thumb style. They are rated ANSI/ISEA Cut Level A6 /ANSI/ISEA Puncture Level 3. They are full-finger, have a hook-and-loop cuff, and an EN 388 Rating of 4X22F. They feature pull straps and are touchscreen compatible.

Technical Specs

  • ItemMechanics Gloves
  • Hand Protection StyleGlove
  • InsulatedNo
  • Glove Liner MaterialSuperFabric(R)
  • Glove Back ColourBlue
  • Knuckle Protection MaterialSuperFabric(R)
  • ANSI/ISEA Cut LevelA6
  • ColourBlack, Blue
  • ANSI/ISEA Abrasion LevelNot Tested
  • Glove PerformanceHigh Grip
  • Size- AlphaXS
  • Includes Reinforced Thumb CrotchNo
  • Glove FeaturesPull Strap, Touchscreen Compatible
  • Includes Double PalmNo
  • ANSI/ISEA Abrasion Cycles68200
  • ANSI/ISEA Puncture Level3
  • Pairs per Package1
  • Anti-StaticNo
  • EN 388 Rating4X22F
  • Glove Length9 1/2 in
  • Latex-FreeNo
  • Stitching MaterialCore Spun Thread
  • Cut-Resistance Coverage Palm and Knuckles
  • Cuff Style Hook-and-Loop
  • Palm Material Synthetic Leather
  • Glove Back Material Spandex
  • Glove Construction Cut and Sewn
  • Standards EN 388
  • Touchscreen Compatible Yes
  • Finger Coverage Full Finger
  • Series Chrome
  • Minimum Temperature 32 Degrees F
  • Size- Numeric 6
  • Grip Coating Material Synthetic Leather
  • Grip Pattern Solid
  • Reflective Backing No
  • ANSI/ISEA Cut Load 3,941 g
  • ANSI/ISEA Puncture Force 67 N
  • Sold As Pair
  • EN 388 Impact Rated No
  • Glove Hand Style Left and Right
  • Grip Coating Colour Black
  • Layered Palm Material SuperFabric(R)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list